Buy more than* S$200* and get FREE SHIPPING

Malleable General Use 10K Type PTFE Disc Round Shaped Valve

Caution
Oils that can be used: heavy oil (A, B, C), lubricant, turbine oil (# 90 and above), coal tar, pitch Oils not recommended oil: crude oil, naphtha, gasoline, kerosene, gas oil, turbine oil (# 80 and below), heating oil
...see all>
Product Options
ADD TO CART
Material (valve seat) Materials (Valve) Nominal Diameter d (mm) Handle Color Connection Material (Sheet) Dimensions D (mm) Application Pressure Nominal Diameter (A) Nominal Diameter (B) Weight (kg) Dimension H (mm) Shape Dimensions L (mm) Type Compatible Standard Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (valve seat) Materials (Valve) Nominal Diameter d (mm) Handle Color Connection Material (Sheet) Dimensions D (mm) Application Pressure Nominal Diameter (A) Nominal Diameter (B) Weight (kg) Dimension H (mm) Shape Dimensions L (mm) Type Compatible Standard Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
CR13 Reinforced PTFE - Orange - - 70 - 10K - 1/2 - 87 - 65 Screw bonnet / Bolted bonnet JIS B 2051,JV4-2 Mareburu   1PC 1 HM10K SD 37605967 31.99 SGD
In stock
CR13 Reinforced PTFE - Orange - - 100 - 10K 40 1 1/2 - 150 - 120 Screw bonnet / Bolted bonnet JIS B 2051,JV4-2 Mareburu   1PC 1 HM10K SD 37606003 139.99 SGD
Shipped after 2018-05-29
CR13 Reinforced PTFE - Orange - - 120 - 10K 50 2 - 172 - 140 Screw bonnet / Bolted bonnet JIS B 2051,JV4-2 Mareburu   1PC 1 HM10K SD 37606012 169.99 SGD
Shipped after 2018-05-29
CR13 Reinforced PTFE - Orange - - 70 - 10K - 3/8 - 85 - 55 Screw bonnet / Bolted bonnet - Mareburu   1PC 1 HM10K SD 37605951 30.99 SGD
Shipped after 2018-05-29
CR13 Reinforced PTFE - Orange - - 80 - 10K 25 1 1 115 Screwed type 90 Screw bonnet / Bolted bonnet JIS B 2051,JV4-2 Mareburu   1PC 1 HM10K SD 37605985 51.99 SGD
In stock
CR13 Reinforced PTFE - Orange - - 90 - 10K 32 1 1/4 - 135 - 105 Screw bonnet / Bolted bonnet JIS B 2051,JV4-2 Mareburu   1PC 1 HM10K SD 37605994 85.99 SGD
Shipped after 2018-05-29
- - 2 1/2 Orange Screw 13Cr.S.S. + reinforced PTFE (deluxe) - For general use - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HM10KSD 86815276 439.99 SGD
Shipped after 2018-05-31
- - 3 Orange Screw 13Cr.S.S. + reinforced PTFE (deluxe) - For general use - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HM10KSD 86815285 549.99 SGD
Shipped after 2018-05-31
- - 1/4 Orange Screw 13Cr.S.S. + reinforced PTFE (deluxe) - For general use - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HM10KSD 86815267 36.99 SGD
Shipped after 2018-05-31
CR13 Reinforced PTFE - Bitter orange - - 70 - 10K 20 3/4 0.8 99 Screw type 80 Screw bonnet / Bolted bonnet JIS B 2051, JV4-2 Malleable   1PC 1 HM10K SD 37605976 40.99 SGD
In stock
ADD TO CART

Related Products