Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension D1 (mm) Connection Method Ball Diameter (mm) Nominal Diameter (A) Dimensions D1 (mm) Nominal Diameter (B) Material (ball) Dimension H (mm) Material (Body) Dimensions L (mm) Class Dimension d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D1 (mm) Connection Method Ball Diameter (mm) Nominal Diameter (A) Dimensions D1 (mm) Nominal Diameter (B) Material (ball) Dimension H (mm) Material (Body) Dimensions L (mm) Class Dimension d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 20 20 65 3/4 C3771BE (chrome plating) 47 Brass C3771BE 68 - - 1PC 1 600RC-N-T 37606247 19.99 SGD
In stock
- - 10 8 60 1/4 - 38 - 50 - - 1pc 1 600RC-N-T 37606213 14.99 SGD
In stock
- - 15 15 65 1/2 - 43 - 65 - - 1pc 1 600RC-N-T 37606231 16.99 SGD
In stock
- - 32 32 100 1 1/4 - 62 - 86 - - 1pc 1 600RC-N-T 37606265 41.99 SGD
Shipped after 2018-02-23
- - 25 25 100 1 - 57 - 79 - - 1pc 1 600RC-N-T 37606256 27.99 SGD
In stock
60 Rc - 10 - 3/8 - 38 - 50 600 10 1pc 1 600RC-N-T 37606222 17.99 SGD
Shipped after 2018-02-23
120 Rc - 50 - 2 - 83 - 109 600 50 1pc 1 600RC-N-T 37606283 69.99 SGD
Shipped after 2018-02-23
120 Rc - 40 - 1 1/2 - 76 - 96 600 40 1pc 1 600RC-N-T 37606274 57.99 SGD
Shipped after 2018-02-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Used for drain cock of feed water tank
2
From Japan
On 2017-04-16 09:56:54
I understand that power is required for opening and closing at full bore, but I think that the handle is too big. If the steering wheel is large, it does not require an operating force, but if it is almost always to handle the steering wheel with one hand, I think that the pitch of the knob is too wide and it is too big for a man's hand. I want some improvement.
This review is about item#37606256.

Related Products