Buy more than* S$200* and get FREE SHIPPING

Type 400 brass 3-way ball valves (standard bore)

5.00 (7)
Purpose
For industrial / equipment use
Maximum Allowable Pressure (MPa)
2.8/Room temperature water (5 to 40deg C), oil and fuel oil and gas (except flammable and toxic gas)
Material (ball)
C3771BE (chromium plating)
Material (Sheet)
PTFE
Type
L port
Material (Body)
C3771BE brass
Shape
Screw type
...see all>
Product Options
ADD TO CART
Ball Diameter (mm) Nominal Diameter (A) Dimensions D1 (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ball Diameter (mm) Nominal Diameter (A) Dimensions D1 (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.5 8 60 1/4 30 40 1PC 1 RB3N 37606292 26.99 SGD
In stock
6.8 10 70 3/8 35 46 1PC 1 RB3N 37606301 26.99 SGD
In stock
10.0 15 80 1/2 45 67 1PC 1 RB3N 37606317 33.99 SGD
In stock
15.0 20 80 3/4 48 68 1PC 1 RB3N 37606326 36.99 SGD
In stock
20.0 25 110 1 55 79 1PC 1 RB3N 37606335 51.99 SGD
In stock
25.0 32 110 1 1/4 60 89 1PC 1 RB3N 37606344 78.99 SGD
Shipped after 2018-06-05
32.0 40 110 1 1/2 65 100 1PC 1 RB3N 37606353 109.99 SGD
In stock
40.0 50 140 2 75 115 1PC 1 RB3N 37606362 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Water piping
5
From Japan
On 2018-05-06 18:37:19
Because it is not sold so much at the home center, it was saved because I could purchase it. Can be used without problems.
This review is about item#37606292.
Irrigation facility
5
From Japan
On 2017-03-30 18:08:59
I am satisfied with the installation to go smoothly. In addition, I would appreciate your favor.
This review is about item#37606362.
Branching and switching of irrigation hose
5
From Japan
On 2016-11-25 17:49:22
I used a similar three-way valve before. It is satisfying because the price is cheap and good product.
This review is about item#37606326.
Used to switch resin
5
From Japan
On 2016-03-03 17:24:49
The thing which used before was broken and was searching for replacement. Of course I can use it without problems. I think that other machines are planning to change the switching specifications, so I think that I will order again.
This review is about item#37606335.
It is used for switching of the petroleum fuel tank of the pleasure boat
5
From Japan
On 2016-02-03 21:04:08
I was not concerned about it because it is a product of a leading manufacturer. It is installed as for switching the light oil tank, I think that I am going to use the degree of durability, although it is not a part where pressure is applied so much.
This review is about item#37606292.
Machine parts exchange
5
From Japan
On 2015-09-22 17:42:53
Failure of the machine about 40 years ago Due to the fact that the same type of parts can not be found, we purchased this product and the repair was completed. Because the direction of suction and exhaust are different, piping with elbow etc. is done again and the machine is running to ten.
This review is about item#37606317.
Switch waterways instantaneously
5
From Japan
On 2015-09-12 04:34:06
You can operate with one touch rather than using two ball valves
This review is about item#37606326.

Related Products