Buy more than* S$200* and get FREE SHIPPING

Resin Platform Trolley

4.89 (9)
Floor Level (mm)
203
Load Capacity (kg)
300
Wheel Diameter (phi mm)
125
Weight (kg)
17
...see all>
Product Options
ADD TO CART
Brake/Stopper Cargo bed dimensions (depth)(mm) Noise Reduction Handle Height (mm) Caster Type Pallet Dimensions (Width) (mm) Pallet Dimension (mm) Handle Height (mm) Caster Material (Wheel) Color Material Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brake/Stopper Cargo bed dimensions (depth)(mm) Noise Reduction Handle Height (mm) Caster Type Pallet Dimensions (Width) (mm) Pallet Dimension (mm) Handle Height (mm) Caster Material (Wheel) Color Material Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yes - Yes - Bioto - 900x600 861 Two x fixed castors two freely casters Guregomu Blue Resin Folding   1PC 1 N-DSK-301B2 37599256 379.99 SGD
In stock
- 900 - 861 - 600 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 N-DSK-301B2 17346735 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
Transportation · Delivery time
5
From Japan
On 2017-10-12 17:05:33
The size of the carrier, smooth cornering is very easy to use.
This review is about item#37599256.
I have a working tool
4
From Japan
On 2017-09-06 18:00:42
I like the car itself, but the tires are clown and it is noisy, I have been exchanging the tires 3 times in 3 years after purchasing. I will hear a noise soon. I only have baggage of around 150 kilos Is not the tire weak?
Transportation work
5
From Japan
On 2017-07-28 17:02:49
It was nice and easy to use. Also thank you.
This review is about item#30098477.
I use it when carrying lots of luggage when delivering.
5
From Japan
On 2017-05-08 15:07:07
I am very saved because it has a stopper. When loading luggage from the vehicle, if there is a stopper and there is not, the truck does not move so it will be an accident prevention.
This review is about item#37599256.
Transportation of wires and hard cases
5
From Japan
On 2016-11-29 14:50:30
Use a smaller type than before. Because it is very quiet and easy to use, select this product without hesitation. Compared with general trucks, the structure of the brake also has a reliable locking structure, so it is very satisfying with ingenuity that makes it easy and reliable to lock when loading heavy loads and is not easy to erroneously operate. This product is also scheduled for future replacement / addition.
This review is about item#30098477.
Transportation of equipment
5
From Japan
On 2016-02-05 11:41:19
Sound is also quiet, lightweight, easy to use, making work easier.
This review is about item#37599256.
Used for loading and transporting products.
5
From Japan
On 2013-06-25 22:10:45
Transportation work often goes beyond 40 / day, every time it carries out loading and unloading the dolly onto the truck loading platform. Therefore, light and robustness is required. Furthermore, when loading and unloading on slopes, mechanical lock of the wheel is optimal like this product. Types that lock the tires themselves are wet with rain etc., when the tires come down, there are also times that they have gotten motivated to move in unexpected places. If it is this price, it is the same even in the nearby home center.
This review is about item#37599256.
Product transportation work
5
From Japan
On 2013-05-17 16:02:40
Light weight is advantageous at every loading. Even if it says anything, since the brake is a mechanical lock, the effect does not change with rain etc like the type that locks the tire, and it is also nice that adjustment is unnecessary.
This review is about item#37599256.
Transportation of tools etc.
5
From Japan
On 2013-02-07 13:05:07
It is lightweight and easy to use. Next time we will consider buying by changing the size
This review is about item#37599256.

Related Products