Buy more than* S$200* and get FREE SHIPPING

Steel Foldable Wagon

3.80 (5)
Material (Wheel)
Elastomer
Material
Steel
Type
Folding
Specification
Free casters 2 pcs, fixed casters 2 pcs
...see all>
Product Options
ADD TO CART
Floor Level (mm) Loading Surface Dimensions (mm) Load Capacity (kg) Wheel Diameter (phi mm) Weight (kg) Handle Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Floor Level (mm) Loading Surface Dimensions (mm) Load Capacity (kg) Wheel Diameter (phi mm) Weight (kg) Handle Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
135 724x464 150 100 11 825 1PC 1 DX-111 37599265 129.99 SGD
In stock
193 910x610 300 125 21 865 1PC 1 DX-311 37599274 269.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Transportation of waste in repair work of condominium
4
From Japan
On 2018-06-20 16:43:37
Moderate size, easy to handle with folding handle. Although it was used in an elevator, it was saved because it was smooth and easy to put in and out work.
This review is about item#37599265.
When carrying things
1
From Japan
On 2015-11-29 15:40:35
There were two places where the paint was peeled off and rusted when the product arrived and removed the packaging. I had my exchange, but the replacement item had a dent. Are you inspecting properly?
This review is about item#37599274.
Package transport
4
From Japan
On 2015-03-11 10:56:56
The sound was also quiet and the movement was smooth. There are some uncertainty when you put 150 kg when there are wobbly because some parts of hands are unreliable. (There are indications that hands may be bent) I wish the price was a bit cheaper.
This review is about item#37599265.
Carry baggage from office to factory
5
From Japan
On 2014-06-11 14:24:19
I used to buy a new one because I can not carry the baggage as I thought it was rattling as I was using earlier. Although I thought with cheap ones as a reference, I could not step on it now ... Although the price goes up a bit, I was relieved with something good as it was. It looks simple, it does not look cheap, and the carrying is also smooth. I am using it outside, but the things I was using before was terribly rattling, so the sound is not bothersome. Because it uses it outside, it will be rattling somewhat, but it is within the allowable range. Since the height of the hand is also higher than the front, the waist does not hurt, it is comfortable. I feel like I can be a bit more expensive. It is not often to buy, but if you have the opportunity again, you may buy it.
This review is about item#37599265.
Transport of heavy objects
5
From Japan
On 2012-07-07 20:20:36
There was another thing with a cheap price, but since there was not another good comment, I ordered this item. The sound is quiet and the movement is smooth. Because it is foldable, there are some wobbles but you can use it without problems. If it's men, it's easy to use Lobby with one hand. Without problems in durability, I think that it is a quite affordable dolly.
This review is about item#37599265.

Related Products