Buy more than* S$200* and get FREE SHIPPING

Cam Follower With Hex Socket, Cf Type Without Seal, Cylindrical Outer Ring

5.00 (2)
...see all>
Product Options
ADD TO CART
Standard Load Rating C (N) Dimensions M (mm) Dimension G(mm) Dimensions B (mm) Dimensions D (mm) Dimensions g1 (mm) Dimension S (mm) Standard Static Rating Load Co (kgf) Dimension r (mm) Standard Dynamic Load Rating (C/kgf) Minimum Dimension (mm) Dimension G (phi mm) Dimension H (mm) Dimensions G1 (mm) Seal Dimensions B3 (mm) Maximum Rotation Speed (min-1[r. p.m]) Dimension r Dimension B1 (mm) Weight (g) Standard Load Rating Co (N) Dimensions B2 (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Load Rating C (N) Dimensions M (mm) Dimension G(mm) Dimensions B (mm) Dimensions D (mm) Dimensions g1 (mm) Dimension S (mm) Standard Static Rating Load Co (kgf) Dimension r (mm) Standard Dynamic Load Rating (C/kgf) Minimum Dimension (mm) Dimension G (phi mm) Dimension H (mm) Dimensions G1 (mm) Seal Dimensions B3 (mm) Maximum Rotation Speed (min-1[r. p.m]) Dimension r Dimension B1 (mm) Weight (g) Standard Load Rating Co (N) Dimensions B2 (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- M6x1.0 - 29 62 4 M24x1.5 4330 1.5 2800 (shoulder)40 24 12 25 Without seal 80 6500 - 30.5 815 - 12 - 1PC 1 CF24-V 37599387 50.99 SGD
Shipped after 2018-02-28
- M6x1.0 - 20 40 3 M18x1.5 2310 1.5 1350 (shoulder)26 18 10 20 Without seal 58 8500 - 21.5 250 - 10 - 1PC 1 CF18-V 37599353 24.99 SGD
In stock
- M6x1.0 - 35 85 4 M30x1.5 7810 2 4170 (shoulder)46 30 12 32 Without seal 100 5000 - 37 2030 - 15 - 1PC 1 CF30-1-V 37599414 -
Discontinued
[x]
- M6x1.0 - 35 80 4 M30x1.5 7810 2 4170 (shoulder)46 30 12 32 Without seal 100 5000 - 37 1870 - 15 - 1PC 1 CF30-V 37599405 -
Discontinued
[x]
- M6x1.0 - 14 32 3 M12x1.5 900 1.5 730 (shoulder)20 12 6 14 Without seal 40 14000 - 15 105 - 6 - 1PC 1 CF12-1-V 37599335 18.99 SGD
In stock
- M6x1.0 - 24 47 4 M20x1.5 3180 1.5 1900 (shoulder)36 20 10 22 Without seal 66 7000 - 25.5 385 - 12 - 1PC 1 CF20-1-V 37599371 29.99 SGD
Shipped after 2018-03-01
- M6x1.0 - 24 52 4 M20x1.5 3180 1.5 1900 (shoulder)36 20 10 22 Without seal 66 7000 - 25.5 460 - 12 - 1PC 1 CF20-V 37599362 31.99 SGD
In stock
- M6x1.0 - 29 72 4 M24x1.5 4330 1.5 2800 (shoulder)40 24 12 25 Without seal 80 6500 - 30.5 1140 - 12 - 1PC 1 CF24-1-V 37599396 56.99 SGD
Shipped after 2018-03-01
- M6x1.0 - 35 90 4 M30x1.5 7810 2 4170 (shoulder)46 30 12 32 Without seal 100 5000 - 37 2220 - 15 - 1PC 1 CF30-2-V 37599423 -
Discontinued
[x]
- - - 9 13 - M5x0.8 200 0.5 230 (Shoulder) 9.7 5 3 7.5 Withoutseal 23 29000 - 10 10.5 - - Cylindricalouterring 1PC 1 CF5-V 37599283 13.99 SGD
In stock
- - - 11 16 - M6x1.0 330 0.5 330 (Shoulder) 11 6 3 9 Withoutseal 28 25000 - 12 18.5 - - Cylindricalouterring 1PC 1 CF6-V 37599292 12.99 SGD
In stock
- M6x1.0 - 18 35 3 M16x1.5 1680 1.5 1110 (Shoulder) 24 16 6 18 Withoutseal 52 10000 - 19.5 170 - 8 Cylindricalouterring 1PC 1 CF16-V 37599344 20.99 SGD
In stock
750 - 8 11 19 - M8x1.25 - 0.5 - - 8 4 11 Without seal 32 9000 0.5 12 29 1030 - - 1PC 1 CF8-V 87105952 12.99 SGD
In stock
- - - 12 22 - M10x1.25 630 1 450 (Shoulder) 15 10 4 13 Withoutseal 36 17000 - 13 45 - - Cylindricalouterring 1PC 1 CF10-V 37599301 13.99 SGD
In stock
- - - 12 26 - M10x1.25 630 1 450 (Shoulder) 15 10 4 13 With no seal 36 17000 - 13 60 - - Cylindrical outer ring 1PC 1 CF10-1-V 37599317 14.99 SGD
In stock
- M6x1.0 - 14 30 3 M12x1.5 900 1.5 730 (Shoulder) 20 12 6 14 With no seal 40 14000 - 15 95 - 6 Cylindrical outer ring 1PC 1 CF12-V 37599326 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Insert grooves in the outer diameter and use s
5
From Japan
On 2016-02-01 22:17:01
It seems that hardness is higher than made in Japan. It is hard to shave. Perhaps I think that it is durable.
This review is about item#37599317.
Rotary pump liquid transport
5
From Japan
On 2014-02-10 09:31:20
Previously I bought the Osaka soul's CF6UU-V but purchased CF6-V experimentally this time. The performance was almost unchanged, the price went down and merit It was saved because we could fill the grease.
This review is about item#37599292.

Related Products