Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cam Follower With Hex Socket, Cf Type With Seal, Cylindrical Outer Ring

5.00 (1)
...see all>
Product Options
ADD TO CART
Minimum Dimension (mm) Dimension G (phi mm) Dimension H (mm) Dimensions G1 (mm) Seal Dimensions B3 (mm) Maximum Rotation Speed (min-1[r. p.m]) Dimension B1 (mm) Weight (g) Dimensions B2 (mm) Shape Dimensions M (mm) Dimensions B (mm) Dimensions D (mm) Dimensions g1 (mm) Dimension S (mm) Standard Static Rating Load Co (kgf) Dimension r (mm) Standard Dynamic Load Rating (C/kgf) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Dimension (mm) Dimension G (phi mm) Dimension H (mm) Dimensions G1 (mm) Seal Dimensions B3 (mm) Maximum Rotation Speed (min-1[r. p.m]) Dimension B1 (mm) Weight (g) Dimensions B2 (mm) Shape Dimensions M (mm) Dimensions B (mm) Dimensions D (mm) Dimensions g1 (mm) Dimension S (mm) Standard Static Rating Load Co (kgf) Dimension r (mm) Standard Dynamic Load Rating (C/kgf) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - - - - 1PC 1 CF8UU-V 37599457 16.99 SGD
In stock
(Shoulder) 9.7 5 3 7.5 Seal 23 29000 10 10.5 - Cylindricalouterring - 9 13 - M5x0.8 200 0.5 230 1PC 1 CF5UU-V 37599432 18.99 SGD
In stock
(Shoulder) 15 10 4 13 Seal 36 17000 13 60 - Cylindricalouterring - 12 26 - M10x1.25 630 1 450 1PC 1 CF10-1UU-V 37599475 18.99 SGD
In stock
(Shoulder) 20 12 6 14 Seal 40 14000 15 105 6 Cylindricalouterring M6x1.0 14 32 3 M12x1.5 900 1.5 730 1PC 1 CF12-1UU-V 37599493 23.99 SGD
In stock
(Shoulder) 40 24 12 25 Seal 80 6500 30.5 1140 12 Cylindricalouterring M6x1.0 29 72 4 M24x1.5 4330 1.5 2800 1PC 1 CF24-1UU-V 37599554 69.99 SGD
In stock
(shoulder)46 30 12 32 Seal 100 5000 37 2030 15 - M6x1.0 35 85 4 M30x1.5 7810 2 4170 1PC 1 CF30-1UU-V 37599572 -
Discontinued
[x]
(shoulder)26 18 10 20 Seal 58 8500 21.5 250 10 - M6x1.0 20 40 3 M18x1.5 2310 1.5 1350 1PC 1 CF18UU-V 37599511 28.99 SGD
In stock
(shoulder)24 16 6 18 Seal 52 10000 19.5 170 8 - M6x1.0 18 35 3 M16x1.5 1680 1.5 1110 1PC 1 CF16UU-V 37599502 24.99 SGD
Shipped after 2018-06-27
(shoulder)46 30 12 32 Seal 100 5000 37 1870 15 - M6x1.0 35 80 4 M30x1.5 7810 2 4170 1PC 1 CF30UU-V 37599563 -
Discontinued
[x]
(shoulder)40 24 12 25 Seal 80 6500 30.5 815 12 - M6x1.0 29 62 4 M24x1.5 4330 1.5 2800 1PC 1 CF24UU-V 37599545 58.99 SGD
Shipped after 2018-06-25
(shoulder)46 30 12 32 Seal 100 5000 37 2220 15 - M6x1.0 35 90 4 M30x1.5 7810 2 4170 1PC 1 CF30-2UU-V 37599581 -
Discontinued
[x]
(shoulder)36 20 10 22 Seal 66 7000 25.5 385 12 - M6x1.0 24 47 4 M20x1.5 3180 1.5 1900 1PC 1 CF20-1UU-V 37599536 45.99 SGD
Shipped after 2018-06-22
(Shoulder) 11 6 3 9 With seal 28 25000 12 18.5 - Cylindrical outer ring - 11 16 - M6x1.0 330 0.5 330 1PC 1 CF6UU-V 37599441 16.99 SGD
In stock
(Shoulder) 15 10 4 13 With seal 36 17000 13 45 - Cylindrical outer ring - 12 22 - M10x1.25 630 1 450 1PC 1 CF10UU-V 37599466 16.99 SGD
In stock
(Shoulder) 20 12 6 14 With seal 40 14000 15 95 6 Cylindrical outer ring M6x1.0 14 30 3 M12x1.5 900 1.5 730 1PC 1 CF12UU-V 37599484 21.99 SGD
In stock
(Shoulder) 36 20 10 22 With seal 66 7000 25.5 460 12 Cylindrical outer ring M6x1.0 24 52 4 M20x1.5 3180 1.5 1900 1PC 1 CF20UU-V 37599527 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a tool for machine manufacture
5
From Japan
On 2018-03-12 08:22:20
I do not have anything in particular, but I think that if the part of the screw is a little longer, I think that it is more convenient to use
This review is about item#37599484.

Related Products