Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

USB Stand Microphone

5.00 (1)
Frequency Range (Hz)
(Microphone) 30 Hz-16,000 Hz
Directivity
(Microphone) omni-directional
Interface
USB
Warranty Period
About 6 months
Body Dimensions (Width x Depth x Height) (mm)
(When using the microphone stand) 54 x 54 x 170 (cables not included)
Input Sensitivity
(Microphone) -52 +/-3dB
Microphone Impedance (ohm)
2.2K
Arm Length (mm)
(Microphone) 116
Compatible Models
Models runs Windows 7 / Vista (including SP1), XP (SP2 and SP3) and Mac OS X(10.4.9-10.4.11, 10.5 to 10.5.6) equipped with a USB2.0/1.1 interface or phi3.5 stereo mini plug, PLAYSTATION3 (System software version 2.60)
Cable Length (m)
(Microphone stand) 1.8
Weight (g)
85
Color
(Main unit) Black
Specification
Microphone, microphone system: Electret condenser system
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HS-MC02UBK 37599597 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use with Skype's microphone
5
From Japan
On 2013-10-03 14:20:52
Besides USB, it is better to be able to use stereo plug
This review is about item#37599597.

Related Products