Buy more than* S$200* and get FREE SHIPPING

Infant Pedal

5.00 (2)
Caution
Please check the shaft diameter before purchase., Please check the shaft diameter before purchase.
Purpose
For repair and replacement when the bicycle pedal of children bicycle is damaged.
Weight (g)
232, 232
Color
black, Black
Shaft Diameter (phi mm)
14, 14
Material
resin, Resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair(2PC) 1 - 37600543 9.40 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Children's bicycle repair
5
From Japan
On 2016-11-16 18:33:06
I think cost value is high. I think that it will cost about 1000 yen if I try to buy it normally.
This review is about item#37600543.
Children's bicycle repair
5
From Japan
On 2014-05-21 00:24:35
My 5 year old son was very satisfied.
This review is about item#37600543.

Related Products