Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Easy Saddles for Regular "City Cycle" Bikes

4.67 (6)
Purpose
Saddle for replacement use on regular "city cycle" bikes, Replacement saddle of light bicycles, city bicycles., Saddle for replacement use on regular "city cycle" bikes
Weight (g)
About 800, About 800
Dimension (mm)
(Before and after x width x thickness) 225x195x80, (depth x width x thickness) 225 x 195 x 80
Material
Resin, steel, Resin / steel
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
gray, Gray 1PC 1 TH-850 37600656 26.99 SGD
In stock
Brown, Brown 1PC 1 TH-850 37600665 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
I will use it when a 90-year old father goes from my home to a nearby agricultural warehouse.
4
From Japan
On 2017-04-12 11:00:52
I bought a bicycle 25 years ago. Because gray was weather resistant weak, because there was a hole in the epidermis of the saddle, I replaced this time. With this it can be used comfortably for several years. It is tough and long-lasting.
This review is about item#37600656.
For children's bicycle
4
From Japan
On 2015-08-05 09:32:26
The hardness is exactly good although it is a little expensive.
This review is about item#37600656.
I do not get on because the saddle ass that I am now arriving hurts, so I replaced it.
5
From Japan
On 2015-06-12 18:32:44
I went to a customer's house for puncture repair and I heard that the red bicycle saddle attached to another bicycle hurts his ass so it will not ride. That's why I bought a brown color of an easy-going saddle. I was pleased that the price was not so high.
This review is about item#37600665.
Saddle change of old bicycle
5
From Japan
On 2014-09-18 05:15:38
The exchange is easy, it is a cheap shade, but I wonder if there is a problem for a bicycle.
This review is about item#37600665.
When driving over long distances
5
From Japan
On 2014-06-21 20:13:33
For price reasons, I think that it is a good item that can be comfortably riding with a soft, comfortable feeling.
This review is about item#37600665.
Bicycle saddle I usually use
5
From Japan
On 2014-02-20 15:34:48
Currently, about a week to use, seating comfort was no problem Installation was also easy.
This review is about item#37600656.

Related Products