Buy more than* S$200* and get FREE SHIPPING

Cushion Saddle Post

3.60 (5)
Purpose
For upgrading regular "city cycle" bikes and city cars, To grade up light bicycle, city bicycle., For upgrading regular "city cycle" bikes and city cars
Color
Silver, Silver
Length (mm)
250, 250
Shaft Diameter (phi mm)
25.4, 25.4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 37600683 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Commuting and moving
2
From Japan
On 2014-08-26 15:18:17
First of all, there are not enough strokes. It weighs 53 kg, but when I make it a big stroke, I feel a bottom throw. That habit, fine unevenness can not be absorbed, and it transmits vibration vigorously. The fluffy fluffy absorbs the shock with a nice touch, but in that situation I felt it was unnecessary. I was on the road for a while, but this time I heard a sound like a chewy gum and a ponkut car and it was a really disappointing item.
This review is about item#37600683.
Bicycle ride improvement
4
From Japan
On 2014-04-08 03:03:15
I replaced it with a pain relieving purpose because it has low back pain, I was slightly lighter or a spring is too solid or not improved much. Making is good, but I also supplemented the oil, but I want a little more elasticity a little sorry.
This review is about item#37600683.
Bicycle saddle post
2
From Japan
On 2014-02-19 17:24:08
I feel subtle lateral play when rowing.
This review is about item#37600683.
Bicycle saddle post
5
From Japan
On 2014-02-11 20:57:03
Cost performance is good. If color comes with it will be possible to install on various post sized bicycles so please come and have a look.
This review is about item#37600683.
Purchased to make steps such as sidewalks comfortable.
5
From Japan
On 2013-05-16 23:24:43
Because it was cheap, there was a part thought that it would become a saddle of Funafuna, but with a good feeling cushion the step becomes fun and I use it with a very good feeling.
This review is about item#37600683.

Related Products