Buy more than* S$200* and get FREE SHIPPING

Brake Wire, City Bike

4.36 (14)
Color
gray, Gray
Material
steel, Steel
...see all>
Product Options
ADD TO CART
Length (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1500, 1500 For later, After- 1PC 1 - 37600744 6.99 SGD
In stock
620, 620 For the front, Before for 1PC 1 - 37600735 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 4
3 star 1
2 star 1
1 star 0
Review Rating: 4.36
14 Customer Reviews
The reviews are automatic translation.
For aged deterioration exchange
5
From Japan
On 2016-09-14 10:08:03
There is no problem in installation or function,
This review is about item#37600744.
Exchange with old wires
5
From Japan
On 2016-07-21 22:54:59
There is no real feeling in particular. Just a new one is good.
This review is about item#37600744.
Change of front wheel brake of armor
5
From Japan
On 2016-07-11 15:42:41
Tyco was large and no problem.
This review is about item#37600735.
bicycle
4
From Japan
On 2016-05-15 12:06:24
usually
This review is about item#37600735.
Bicycle front wheel brake wire change
5
From Japan
On 2015-12-13 13:08:07
There was no problem to use for replacing the rusted brake wire. The length was also perfect.
This review is about item#37600735.
Maintenance of the city cycle
4
From Japan
On 2015-12-02 00:09:19
I think that Cospa is not bad at high quality, but the connecting metal fitting that connects the outer cable and the brake lever attached to it is different, but if the outer cap is attached separately to the outer cable, the inner diameter is narrow and it does not enter, as it is (loose with no cap) I felt that sitting of the outer cable was somewhat bad.
This review is about item#37600735.
Change brake wire
3
From Japan
On 2015-08-28 16:36:35
Purchase for regular maintenance. The price is cheap, I am surprisingly solid and feeling it is tolerable. It is the only complaint that there is only one end cap on the outer cable. Usually you will put on both sides.
This review is about item#37600744.
For my bicycle replacement
4
From Japan
On 2015-03-19 21:28:42
It was a bit shorter because I bought without confirming it well. It was cheaper than a mass merchandiser, and even though it was cheap, things were firm.
This review is about item#37600744.
Replacement with deteriorated wire
5
From Japan
On 2014-10-12 20:06:01
It is a good product.
This review is about item#37600735.
Wire change
5
From Japan
On 2014-05-08 21:22:12
Anyway it's cheap! It is also solid and length is perfect. Very satisfied.
This review is about item#37600744.

Related Products