Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Brake Outer Cable

3.50 (2)
Purpose
For tuning up of bicycle, For tune up of bicycle, For tuning up of bicycle
Diameter (phi mm)
5, 5
Material
steel, Steel
...see all>
Product Options
ADD TO CART
Color Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
black, Black 2000, 2500 1PC 1 - 60520284 8.99 SGD
In stock
Yellow, Yellow 2000, 2000 1PC 1 - 37600787 4.99 SGD
Shipped after 2018-07-02
blue, Blue 2000, 2000 1PC 1 - 37600796 4.99 SGD
In stock
gray, Gray 2000, 2000 1PC 1 - 37600762 4.99 SGD
In stock
Red, Red 2000, 2000 1PC 1 - 37600771 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
The same exchange at the time of wire replacement
5
From Japan
On 2014-12-24 18:24:31
It is a solid making
This review is about item#37600787.
Bicycle maintenance
2
From Japan
On 2013-03-17 09:21:54
Because it is packed small like an image, it has been bending habit. I did not know how to return, so I installed it while correcting by hand, but the brake cable was waving and the aesthetic was another one. As quality as outerwear is no problem, it seems there is room for improvement in the packing method.
This review is about item#37600753.

Related Products