Buy more than* S$200* and get FREE SHIPPING

Valve Rubber Tube Long

4.39 (18)
Purpose
Air leaks resulting from the deterioration of valve rubber.
Length (m)
1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 37600927 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 3
3 star 2
2 star 0
1 star 1
Review Rating: 4.39
18 Customer Reviews
The reviews are automatic translation.
For bicycles
5
From Japan
On 2017-12-12 00:43:05
Purchased for several bicycles. It seems to be permanent. Performance is normal.
This review is about item#37600927.
Bicycle repair
4
From Japan
On 2017-11-23 21:15:46
I do not know the durability of insect rubber yet, but it is cheap so once in 3 months You can exchange it.
This review is about item#37600927.
Bicycle repair
5
From Japan
On 2017-11-19 16:25:22
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#37600927.
Replacement of damaged parts of bicycle
5
From Japan
On 2017-05-18 19:06:21
I occasionally repair the bicycle, so it seems enough for this time.
This review is about item#37600927.
For replacing mummy calli
5
From Japan
On 2017-01-31 21:24:43
It is recommended because it is a consumable item It cuts it around 2 cm and keeps it
This review is about item#37600927.
Bicycle repair
4
From Japan
On 2016-09-29 16:58:35
The usability is good afterwards and can be used without any abnormality so far.
This review is about item#37600927.
Maintenance
5
From Japan
On 2016-01-08 00:36:40
Everytime, when will it end? . Of course, I am saved!
This review is about item#37600927.
Exchange broken insect gum
1
From Japan
On 2015-11-09 14:42:17
Because insect rubber is a consumable item, I bought a great long. I change it to a new one once a year.
This review is about item#37600927.
For bicycle insect swap exchange
4
From Japan
On 2015-10-16 21:43:38
I was using worm insect rubber like a hundreds of rubber bands, but I purchased this type of black rubber that is reinforced because it will soon be softly negotiated in the summer. Durability is good and satisfactory. Since there is enough length, we have already exchanged the buggy rubber of the whole family bikes twice a year before it gets worse, but there are plenty more. It is safe how much you bought this hundred and thousands even though it is cheap.
This review is about item#37600927.
Customer's request
5
From Japan
On 2015-08-24 16:22:44
Since there is no bicycle repair shop in our city, my father used to run a bicycle store in the past, so I will follow it, I am just doing simple repairs.
This review is about item#37600927.

Related Products