Buy more than* S$200* and get FREE SHIPPING

Bike Tie Down

1.00 (2)
Purpose
Please use to secure the luggage of bicycle while riding., Please use to firmly secure the luggage when riding the bicycle., Please use to secure the luggage of bicycle while riding.
Length (m)
2, 2
Width (mm)
About 20
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 37601042 7.65 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Fixing of the garbage bag at the time of garbage disposal
1
From Japan
On 2015-06-08 22:09:23
Nine were purchased, but the width of the thing or a belt that the shape of the hook is different is different thing had entered four. It will have been made under any kind of quality control?
This review is about item#37601042.
Fixation of luggage
1
From Japan
On 2012-10-22 10:06:46
Was used in the rear luggage fixed, I have broken just by pulling a little. It will be broken as well as pull even other places, where it was confirmed the rubber, had been broken or because of deterioration cracks. Because it does not last long thing of 100 yen uniform, I purchased the item is very disappointing poor quality than the 100 yen uniform.
This review is about item#37601042.

Related Products