Buy more than* S$200* and get FREE SHIPPING

Bicycle Cover, PEVA

2.80 (10)
...see all>
Product Options
ADD TO CART
Compatible Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24.26.27 inch Silver 1PC 1 - 37601112 10.99 SGD
In stock
26 inches or less Navy Blue 1PC 1 - 37601137 14.99 SGD
Shipped after 2018-05-02
26 inches or less Yellow 1PC 1 - 37601121 13.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 2
1 star 4
Review Rating: 2.80
10 Customer Reviews
The reviews are automatic translation.
Used for storing bicycles
5
From Japan
On 2018-03-07 17:22:59
I am using it to keep the mountain bike, but the size is comfortable and easy to use.
This review is about item#37601112.
Rain bicycle etc
2
From Japan
On 2017-08-06 16:02:29
I bought it for rain bicycle purposes. Although it was the purpose to prevent rust from rainwater with "and there is deterioration of the product due to ultraviolet rays such as direct sunlight etc." as a note of the product, it was a slightly disappointing item such as vulnerable to ultraviolet rays.
This review is about item#37601112.
Raining without rain
5
From Japan
On 2017-07-28 15:00:09
My way of using was bad, I broke my heart on arrival the next day. I decided to give up the use at home and made a bicycle storage place with a roof with DIY.
This review is about item#37601112.
Bicycle cover
5
From Japan
On 2017-03-29 11:49:41
Three bicycles with roof but outdoor storage, when wet it was wet, I bought three pieces. Since it is a cover of a bicycle, the size seems to be good. Because I set it on a motorcycle, it is unsuitable because it is for bicycle, I am looking for a cover separately.
This review is about item#37601112.
Bicycle rainproof
1
From Japan
On 2016-05-06 09:15:01
I used it for a 27-inch T-shaped handwheel, but its size is quite small.
This review is about item#37601112.
Rain clearance
5
From Japan
On 2014-10-21 15:12:34
Although there is a roof, but strong wind blows rain so it is enough to buy it without rain
This review is about item#37601112.
Remove bicycle rain
1
From Japan
On 2014-05-21 13:36:30
I got caught on protrusions and soon broke.
This review is about item#37601112.
Used for bicycle
2
From Japan
On 2014-01-19 11:39:41
Because it is a button to fasten, I wonder if it will come off when the wind blows. Would you like a string at least?
This review is about item#37601112.
Bicycle cover
1
From Japan
On 2013-11-01 10:39:51
Although it is described as correspondence up to 27 inches in commodity explanation, it was not covered at all, but the height is also short, but if you hide the rear wheel, that is, hiding the rear wheel does not reach the front wheel ... It can not be used at all ... It will be unsuitable for bicycles for adults Ram? Or the product whose contents are different from the inscription? It's about a small size Please note
This review is about item#37601112.
Bicycle cover
1
From Japan
On 2012-09-09 19:58:04
I could not beat it for a month. It is a feeling that spreads everywhere once it can be broken. It has a poor possession than a cover of 100. I think that I will never buy again.
This review is about item#37601112.

Related Products