Buy more than* S$200* and get FREE SHIPPING

Front Basket Cover Pika-Gx Rain Cover Type

1.50 (2)
Purpose
Prevention of snatch theft, and baggage from jumping out of basket.
Type
Rain cover type
Color
Silver
Dimension (mm)
880x700
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 37601207 5.99 SGD
Shipped after 2018-01-29
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
I bought it for three times as long as rain can be eliminated even a little on the bicycle front basket cover and used it.
1
From Japan
On 2014-03-17 04:00:58
First, it is difficult to tie the cord tied by hooking on the handle short. Since the S-shaped hooking metal fittings will come off soon, I used a horizontally long ring metal fitting. It is good when rain is a little, but when there is a lot of rain or when the rain time is long, the water repellent is not working so now it's safe to cover with a 45-degree transparent plastic bag and not get wet at all. I will not use this cover at all!
This review is about item#37601207.
Gift item
2
From Japan
On 2013-10-12 14:18:24
It is a product of 100 Kin level. Very thin and weak. Mr. Atsutamaro please examine a little more and get the goods out. This time purchased and lost.
This review is about item#37601207.

Related Products