Buy more than* S$200* and get FREE SHIPPING

Mounting Bracket

2.43 (7)
...see all>
Product Options
ADD TO CART
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27 to 32 1PC 1 L 37601767 5.99 SGD
Shipped after 2018-04-23
20 to 26 1PC 1 M 37601751 5.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 2
1 star 2
Review Rating: 2.43
7 Customer Reviews
The reviews are automatic translation.
Shut up ...
3
From Japan
On 2018-02-01 22:13:17
I bought it to install a light of 25 mm. Although it can be used for the time being, anxiety (thin attachment part) remains on the material. I hope it can be used for half a year, but I think that it seems that somehow it will break easily.
This review is about item#37601751.
Bicycle light addition
1
From Japan
On 2016-09-17 02:08:11
I purchased two identical items. One attached to the handle of the electric bicycle without any problems, and then trying to attach it to another electric bicycle the same way, the mounting base broke. Although I could pay attention to the fact that it may be damaged, I was able to attach one thing safely. I think there is a problem with the amount of resin plasticizer (involved in flexibility). Plasticizers are out of old inventory and flexibility is lost. I'd like to return this.
This review is about item#37601751.
bicycle
2
From Japan
On 2015-09-29 19:34:46
I tried two sizes, but I could not hold the light well at this intermediate position.
This review is about item#37601751.
It's a nice feeling when you want to attach a portable light to your bicycle.
4
From Japan
On 2013-01-18 12:43:03
Especially it is the very best bracket for sports car type, it is the best feeling that you can easily remove the portable lights.
This review is about item#37601767.
bicycle
2
From Japan
On 2012-12-29 19:16:30
It cracked at the time of installation. Although it was possible to fix with screws and the attached rubber, we recommend that you buy just size without using larger lights as it will not be usable if the fixed part of the light breaks.
This review is about item#37601751.
Installation of GENTOS SG-325
4
From Japan
On 2012-09-23 17:24:28
I am using it to install lights of commuting cars. It's been 6 months since installation, but no cracking has occurred. Because resin is vulnerable to ultraviolet rays, I think that if you use a bicycle cover life expectancy will be extended.
This review is about item#37601767.
Bicycle light
1
From Japan
On 2012-05-30 22:23:35
The holding part of the light and the band part of the handle broke in about two weeks. It might be better to boil it with hot water before installation (laugh) I will not buy it again.
This review is about item#37601767.

Related Products