Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Air Pump

4.27 (11)
Maximum Pressure (kPa)
700
Color
Silver
Overall Length (mm)
640
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 37601812 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.27
11 Customer Reviews
The reviews are automatic translation.
The best
5
From Japan
On 2017-11-29 10:04:55
I felt better performance than any pump I have used so far.
This review is about item#37601812.
Bicycle inflatable
2
From Japan
On 2016-09-15 13:14:19
WINTEC (WINTECH) With a tank I got cracks in the air rubber rubber hose in 1 year and 1 month after purchase. It can not be used with air leakage. Rubber material is inferior, we need improvement. The storage place is a bicycle storage place with a roof with 2.5 m × 4 m, with a wall.
This review is about item#37601812.
The tire is out of air and used for inflating
5
From Japan
On 2016-06-29 07:54:24
I bought it in China made so far and rusted in a year. Air leaked from the hose and it became useless. The pump formula of this time is not necessary for much effort and my wife uses it comfortably and it is handy. I thank you for delivering excellent products at cheap price. From now on, I'd like to purchase the necessary items with monotalou. Thank you.
This review is about item#37601812.
Bicycle inflation
4
From Japan
On 2016-06-22 14:48:19
I think that durability is good because it is made of metal. Is rubber at the valve contact surface of the English-style adapter somewhat inclined? is. I am using it somehow.
This review is about item#37601812.
For Mommaari
5
From Japan
On 2015-08-21 05:20:30
Required enough. It is good to be firm.
This review is about item#37601812.
For home use
3
From Japan
On 2015-05-08 19:18:35
Light and easy to use
This review is about item#37601812.
It is a good item
5
From Japan
On 2014-10-06 14:46:16
It is light and satisfied with easy installation of the valve.
This review is about item#37601812.
Bicycle inflation
4
From Japan
On 2014-07-29 15:09:32
I could use it firmly for the price.
This review is about item#37601812.
Bicycle inflation
5
From Japan
On 2013-11-25 18:07:48
It's cheaper than home center. It can be used normally. I do not know the durability.
This review is about item#37601812.
I use it for inflating a folding bicycle.
5
From Japan
On 2013-11-07 14:28:28
It was very light and the price was affordable.
This review is about item#37601812.

Related Products