Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Dinghy

1.33 (3)
Type
Screw
Color
Gold
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 A4 37601837 4.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 2
Review Rating: 1.33
3 Customer Reviews
The reviews are automatic translation.
Put on the tire
1
From Japan
On 2017-05-26 19:28:38
Although I was ready to look at reviews of other people, the material was brittle more than prepared and it broke down in a way and I abandoned it
This review is about item#37601837.
Bicycle English valve · Buddhist style
1
From Japan
On 2013-09-20 13:03:32
The real thing was of a completely different shape from the picture. It is a galvanized wind rather than a brass-like color finish. Although color has nothing to do with the function, it is not a problem but since I thought that the attached adapter seemed to be French style valve correspondence from the photograph, the real thing is just a cone shape. The length of the cone is short, there is no thread cutting. It can be used only for inflating the ball. It was a mistake that I bought it by appearance judgment. About function It is possible to make a wrong judgment on the description of the product content.
This review is about item#37601837.
Chari's inflator
2
From Japan
On 2013-06-09 12:32:56
The vicinity of the valve of the air purge is removed at the time of air insertion in Casha so I bought it as reinforced parts. There is no sense of trust in Casha rather than reflected in the picture. I want you to make rubber so hard that when lock screw is closed. There is a possibility that it can come off with the type of hose moving during air insertion. If this is the case, I would like you to make a type that closes in a rice type screw. (By the way, "Foot pump single" of Daikosha Industry Co., Ltd. (Meltec) is a type in which the pump runs.The hose is detached many times during stepping while the hose is short, the linkage of foot stepping is also weak, and the guya turned a number of times Careful.
This review is about item#37601837.

Related Products