Buy more than* S$200* and get FREE SHIPPING

Bike Pump Cap Adapter

4.62 (16)
Color
Black
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
1PC 1 A11 37601873 3.73 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.62
16 Customer Reviews
The reviews are automatic translation.
Existing replacement of pneumatic parts
5
From Japan
On 2017-08-02 16:20:26
I exchanged because the existing similar air inlet mouth had become a graze, but I was relieved with a solid one.
This review is about item#37601873.
For bicycle tire inflation
4
From Japan
On 2017-06-12 11:09:05
Because the tip part of the plastic dragonfly base was not caught on the valve part due to wear, it was exchanged. It is made of metal, it hangs firmly on the valve, making it easy to put air in.
This review is about item#37601873.
Damn things when exchanging the dragonfly mouth of a mummery carrier
5
From Japan
On 2017-04-08 16:26:29
MammaCari The dragonfly mouth attached to the inflator was made of plastic, it became old and opened, making it difficult to use. Just exchanging here for surely biting the valve makes pumping easier.
This review is about item#37601873.
Bicycle inflatable
4
From Japan
On 2016-07-14 03:47:49
It is this kind of thing
This review is about item#37601873.
Bicycle inflation
5
From Japan
On 2016-01-15 22:33:07
It was saved because there was a cheap and durable goods which damaged dragonfly that I had had.
This review is about item#37601873.
Temporarily cheap repair
3
From Japan
On 2014-12-24 10:07:38
The mouthpiece was different, but somehow it can be used. Some air leaks will be blocked with seal tape or silicon.
This review is about item#37601873.
Simple and sturdy
5
From Japan
On 2014-11-24 14:14:25
If it is cheap, the plastic base will wear out quickly and will not get caught by the valve, but this is a solid, spring is strong and will last long. I put it in high pressure but there is no leak. I ordered a repeat for use in other air pumps.
This review is about item#37601873.
Bicycle maintenance
5
From Japan
On 2014-10-16 15:21:00
It is made of metal, rigid and easy to use.
This review is about item#37601873.
Air injection of bicycle tire
5
From Japan
On 2014-10-13 23:37:06
This type of mouthpiece is a kind of expendable item because the packing rubber of the portion hitting the valve of the tire deteriorates and the air leaks. This product is also solid making, air leak has gone. The price is also cheap, I will buy it again if it gets degraded.
This review is about item#37601873.
Use it as a clip that blocks the hole.
5
From Japan
On 2014-07-15 15:50:54
The chain is also attached, it helped to prevent loss.
This review is about item#37601873.

Related Products