Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Reference Working Load (kg) Dimensions D (mm) Weight (g) Material Reference Working load (kN) Dimensions p (mm) Dimension W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Reference Working Load (kg) Dimensions D (mm) Weight (g) Material Reference Working load (kN) Dimensions p (mm) Dimension W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
850 13 283 Stainless steel SUS304 8.33 85 60 1PC 1 RO-13 37599737 30.99 SGD
Shipped after 2018-06-21
500 9 81 Stainless steel SUS304 4.9 50 32 1PC 1 RO-9 37599694 9.99 SGD
Shipped after 2018-06-21
600 10 122 Stainless steel SUS304 5.88 60 40 1PC 1 RO-10 37599703 11.99 SGD
Shipped after 2018-06-21
750 12 223 Stainless steel SUS304 7.35 80 50 1PC 1 RO-12 37599721 24.99 SGD
Shipped after 2018-06-21
1350 16 490 Stainless steel SUS304 13.23 100 60 1PC 1 RO-16 37599746 56.99 SGD
Shipped after 2018-06-21
1500 19 722 Stainless steel SUS304 14.7 100 60 1PC 1 RO-19 37599755 96.99 SGD
Shipped after 2018-06-21
2000 22 1048 Stainless steel SUS304 19.6 110 66 1PC 1 RO-22 37599764 169.99 SGD
Shipped after 2018-06-21
250 6 23 Stainless steel SUS304 2.45 31 18 1PC 1 RO-6 37599676 4.99 SGD
In stock
70 3 3 Stainless steel SUS304 0.69 19 6 1PC 1 RO-3 37599642 1.99 SGD
Shipped after 2018-06-25
90 4 8 Stainless steel SUS304 0.88 26 12 1PC 1 RO-4 37599651 1.99 SGD
Shipped after 2018-06-25
150 5 14 Stainless steel SUS304 1.47 28 16 1PC 1 RO-5 37599667 4.99 SGD
Shipped after 2018-06-25
650 11 167 Stainless steel SUS304 6.37 70 45 1PC 1 RO-11 37599712 17.99 SGD
Shipped after 2018-06-21
350 8 62 Stainless SUS304 3.43 50 30 1PC 1 RO-8 37599685 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Harness joint
5
From Japan
On 2018-06-05 23:57:51
There was no problem in terms of strength at low price It was a smart finish with little bulging of the welded part compared with the photo
This review is about item#37599667.

Related Products