The reviews are automatic translation.
It is used for the roof of a workplace assembled by a single pipe.
From Japan
On 2018-04-17 16:23:20
It was light in weight, and it was easy to seat the seat. !!
During trucking
From Japan
On 2018-02-04 10:30:25
It is a solid material that I thought and it is very easy to use.
Simple foam extinguishing agent receiving pool
From Japan
On 2018-01-04 16:22:02
Although it is not the original usage, it was stronger than expected and it did not break water and prevented drug release to the environment. Although slight infiltration was seen from the seam portion of the ring attachment part, waterproofing ability was sufficient, because it does not become a degree to cause water leakage.
Rain shoots
From Japan
On 2017-11-28 08:59:30
It can be used without problems. It is very helpful to purchase worth it.
Curing of baggage loaded on truck
From Japan
On 2017-06-30 08:56:34
It is unused for purchase as a spare. Because it is not cheap, I think that it is good if there is durability. Since it is cheaper than others, I hope there will be no cash ups and OFF coupons.
Cover at the time of outdoor use of construction machinery such as heavy machinery
From Japan
On 2016-12-13 15:11:24
I like it because it is strong and easy to handle, depending on the application it is good to have a few more eyelet holes.
Truck seat
From Japan
On 2016-11-11 19:16:20
It seems to be strong with a solid material. The weight is not heavy so it is easy to use.
Healing of things that should not be wetted
From Japan
On 2016-03-04 09:04:15
Although it is a good product, if it is better to be a bit lighter
4 ton truck car seat
From Japan
On 2015-03-02 06:55:48
Weight is not very light, but it is normal, but it is suitable for waterproofness. Before this, the sheet of purchase has been torn by strong wind and it has broken, so I feel that strength is a bit weak. I think cost performance is good.
Use with 4 ton trucks
From Japan
On 2014-08-29 14:23:27
It is secure and secure.