Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Gas Table G55

Usable Dimension (Height x Width x Depth)(mm)
Grill section 77 x 220 x 320
Thermal Efficiency (%)
High gas burners: 56.1 standard burner: 56.7
Product Classification Category
Stove parts: C grill section: I
Appliance Valve
Push & appliance valve lever
Energy Efficiency (%)
Stove part: 56.3 grill part: 301
Safety Features
Control temperature reaches about 250 deg C sensor senses the temperature of the cooking oil - cooking oil thermal protection.?With thermal control automatically, to prevent spontaneous combustion of oil.? lighting failure safety device - by wind, etc
Energy Saving Standard Achievement Rate (%)
Stove part: 100 grill part: 100
Battery
Two single-type alkaline batteries
Ignition System
Battery-operated continuous spark ignition
Outside Dimension (Height x Width x Depth) (mm)
180x595x478
Functions
Fried of temperature control - To proceed with suitable temperature oil, inform buzzer.?I will keep the temperature in the automatic combustion control.?Deep-fried food will be finished well.? kettle features - heated over high heat, low heat in hot w
Safety Equipment
Going-out safety device: thermocouple type
Connection Method
Two alkaline batteries single type: Gas: phi9.5 gas rubber hose electrical
Overall Height (mm)
222
Type
Right high heat
Color
Silver
Weight (kg)
11.5
Specification
One side grill with water
...see all>
Product Options
ADD TO CART
Compatible Gas Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Gas Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
City gas 13A 1PC 1 G55SVR 37600211 -
Discontinued
[x]
LP Gas 1PC 1 G55SVR 37600236 -
Discontinued
[x]
ADD TO CART