Buy more than* S$200* and get FREE SHIPPING

Flat Washer, Stainless SteelInch Size

3.00 (2)
Outer Diameter (phi mm)
25
Screw Type
Washer
Nominal Dimension
W3/8
...see all>
Product Options
ADD TO CART
Thickness (mm) Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Stainless 1Box(600PC) 1 3/8 37610176 119.99 SGD
Shipped after 2018-06-06
1.5 Stainless steel 1Pack(35PC) 1 3/8 37610167 10.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Used for ceiling hanging brackets and all screws
5
From Japan
On 2014-10-30 15:48:59
It is hard to stainless steel and its use feeling is good.
This review is about item#37610167.
Used as a large washer of M10
1
From Japan
On 2011-10-28 21:28:38
The thickness of the washer is 1.42 to 1.46 mm and the description is 2.3 mm. Washer and spring washer in elongated hole - Washer bends when used.
This review is about item#37610167.

Related Products