Buy more than* S$200* and get FREE SHIPPING

Heatproof Floor Material

Purpose
Bedroom, reading room, living room, kids room, kitchen, LDK, entrance, passage, lavatory, etc.
Sound Performance
(Lightweight floor impact sound sound insulation rating) L L -45 / LL (I) -4
Surface Finishing
Arerubasuta compounding, high binding paint
Dimensions (Width x Length L x Thickness)(mm)
142x895x14
Material (surface)
Olefin resin decorative sheet
Base Material
WPB (Wood plastic board) + eco-friendly plywood + special cushion material
Type
Heat-resistant, stone eyes style
Specification
Allergens control. Wax not needed. Scratch resistance. Floor heating supported. Low formaldehyde specification(F four stars). 4VOC standard conformity. Low VOC countermeasure.
...see all>
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grand White Onyx Pattern *[No return] You cannot return this product. For details, see FAQ. 1Box(24Sheet) 1 VKLH45XG 37602433 -
Discontinued
[x]
Grand White Marble Pattern *[No return] You cannot return this product. For details, see FAQ. 1Box(24Sheet) 1 VKLH45DG 37602451 339.99 SGD
In stock
Grand Limestone Pattern *[No return] You cannot return this product. For details, see FAQ. 1Box(24Sheet) 1 VKLH45PG 37602442 -
Discontinued
[x]
ADD TO CART

Related Products