Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Tyre, 1 Roll, Black

4.39 (51)
Caution
Tube not included.
Color
Black
...see all>
Product Options
ADD TO CART
Size Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18x1.50 H/E *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HE18x1.50 37602941 19.99 SGD
Shipped after 2018-05-08
14x1.75 H/E   1PC 1 HE14x1.75 37602923 17.99 SGD
In stock
16x1.75 H/E   1PC 1 HE16x1.75 37602932 19.99 SGD
In stock
18x1.75 H/E   1PC 1 HE18x1.75 37602957 19.99 SGD
In stock
20x1.75 H/E   1PC 1 HE20x1.75 37602966 19.99 SGD
In stock
20x1/3/8 W/O   1PC 1 W/O20x1/3/8 37602975 22.99 SGD
In stock
22x1/3/8 W/O   1PC 1 W/O22x1/3/8 37602984 22.99 SGD
In stock
24x1/3/8 W/O   1PC 1 W/O24x1/3/8 37602993 18.99 SGD
In stock
26x1/3/8 W/O   1PC 1 W/O26x1/3/8 37603002 19.99 SGD
In stock
27x1/3/8 W/O   1PC 1 W/O27x1/3/8 37603011 21.99 SGD
In stock
28x1/1/2 W/O   1PC 1 W/O28x1/1/2 37603027 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 34
4 star 9
3 star 4
2 star 2
1 star 2
Review Rating: 4.39
51 Customer Reviews
The reviews are automatic translation.
Tire exchange
4
From Japan
On 2017-12-26 03:24:05
It is cheap and good. It seems to be strong, and the groove is also deep It is likely to last long
This review is about item#37603011.
For bicycle maintenance
5
From Japan
On 2017-12-13 11:44:43
I used it for an old Mamari Chari's tie and exchange, but it can be used without problems.
This review is about item#37603002.
I was asked to work inside ... I worked for 40 years
4
From Japan
On 2017-12-08 23:27:48
It is good but inexpensive · Is the groove (about 2 mm) not shallow? . The instruction manual entered in the figure was very helpful and helpful. Because it is brand new · It seems to be able to ride with confidence.
This review is about item#37602966.
Bicycle repair
5
From Japan
On 2017-11-20 11:58:08
At this price, I think that it is very good because it delivers and is stable quality
This review is about item#37603002.
Exchange of old tires
5
From Japan
On 2017-10-28 11:50:39
You can use it without any problem. If it is so cheap, I should have done so early.
This review is about item#37603002.
Replacing the rear wheel of a bicycle for everyday use
4
From Japan
On 2017-10-11 23:07:49
Although it is a 20-inch folding bike, the newer one is more rubber than the worn tire. The durability is a bit uneasy.
This review is about item#37602966.
Tire change of bicycle
3
From Japan
On 2017-07-27 14:37:29
I replaced it because the tire was pretty worn down, I think that next bicycle will be replaced.
This review is about item#37602923.
Replacing worn tires
5
From Japan
On 2017-05-04 09:05:50
Because it is cheap and easy to replace it is a new tire I think that I should have rolled smoothly and replaced earlier.
This review is about item#37602984.
Tire change
2
From Japan
On 2017-01-25 17:26:31
It is thin with HE 20 × 1.75, the groove of the pattern is also shallow and there is anxiety about durability. It seems that the pattern is different from that of the image.
This review is about item#37602966.
Exchange due to tire breaking on the side of the tire
5
From Japan
On 2017-01-21 09:20:36
Pitti matched. I feel refreshing and enjoy shopping.
This review is about item#37602932.

Related Products