Buy more than* S$200* and get FREE SHIPPING

Tyre, 1 Roll, Black/White

4.75 (20)
Caution
Tube not included.
...see all>
Product Options
ADD TO CART
Size Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18x1.75 Black / White H/E 1PC 1 H/E18x1.75 37603054 19.99 SGD
Shipped after 2018-02-26
20x1 3/8 Black/White W/O 1PC 1 W/O20x1 3/8 37603072 22.99 SGD
Shipped after 2018-02-26
14x1.75 Black/White H/E 1PC 1 H/E14x1.75 37603036 17.99 SGD
Shipped after 2018-03-02
16x1.75 Black/White H/E 1PC 1 H/E16x1.75 37603045 17.99 SGD
Shipped after 2018-02-26
20x1.75 Black/White H/E 1PC 1 H/E20x1.75 37603063 19.99 SGD
Shipped after 2018-02-26
22x1/3/8 Black/White W/O 1PC 1 W/O22x1/3/8 37603081 22.99 SGD
Shipped after 2018-02-26
22x1/3/4 Black/White W/O 1PC 1 W/O22x1/3/4 37603097 21.99 SGD
Shipped after 2018-02-26
24x1/3/8 Black/White W/O 1PC 1 W/O24x1/3/8 37603106 18.99 SGD
Shipped after 2018-02-26
26x1/3/8 Black/White W/O 1PC 1 W/O26x1/3/8 37603115 20.99 SGD
Shipped after 2018-02-26
27x1/3/8 Black/White W/O 1PC 1 W/O27x1/3/8 37603124 21.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 16
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
20 Customer Reviews
The reviews are automatic translation.
When replacing a bicycle tire
5
From Japan
On 2018-01-29 15:41:59
It is cheap, looks are also fashionable and very satisfied. I will also purchase it.
This review is about item#37603072.
Mamachani tire exchange
4
From Japan
On 2017-05-29 22:18:51
There is no problem with the accuracy of the tire itself. The beads also rose uniformly. The accuracy of the white wall is not good and it will be eccentric when the tire rotates. Because it is only a matter of appearance, there is no problem except for nervous people. The principal on board does not know (lol), after weather resistance ... it is cracky, in the long run.
This review is about item#37603106.
Bicycle maintenance
5
From Japan
On 2017-01-11 00:01:30
It feels expensive but it feels a little modern.
This review is about item#37603072.
Bicycle repair
3
From Japan
On 2016-10-22 00:22:31
About half a year from the side I used the side is white and cracks are noticeable. I think that there is no problem in practical use, but it becomes matter of concern.
This review is about item#37603106.
At customer's request tire change from customers
5
From Japan
On 2016-09-29 17:04:11
It is something rarely needed, it is a bit to keep it in stock. It is saved because it can purchase from one
This review is about item#37603072.
Official vehicle maintenance
5
From Japan
On 2016-08-04 11:56:07
A beautiful white shines on the bicycle very much.
This review is about item#37603115.
Tire exchange
5
From Japan
On 2016-06-13 15:50:33
Because it lives in rural areas, the corresponding size was not sold at the bicycle store and was in trouble. I was able to exchange the tire with no problem arriving immediately after ordering. I can use it without any problem in terms of quality.
This review is about item#37603072.
Used for infant cars
5
From Japan
On 2016-04-15 22:23:36
Ideal for replacing infant cars. Because it is not one black color, infants are satisfied.
This review is about item#37603045.
For Mommaari
5
From Japan
On 2015-07-24 17:48:35
I used it for Bridgestone bicycle exchange, but it is not a problem at all.
This review is about item#37603115.
I used it for my daughter's bicycle.
5
From Japan
On 2015-05-06 14:28:46
It is the best in COSPA. Riding comfort is no problem, I am satisfied because it can not buy cheap up to here with black and white tires.
This review is about item#37603115.

Related Products