Buy more than* S$200* and get FREE SHIPPING

AC100V DRILL & DRIVER

4.08 (24)
Rated Time (minutes)
20
Screw Fastening Capacity (mm) Wooden Screws
Phi3.2x38
Output Current (A)
0.7
Drilling Capacity (mm) Woodworks
phi10
Drilling Capacity (mm) Ironworks
phi6
Chucking Ability (mm)
0.8 to 10
Body Dimensions (Length x Width x Height) (mm)
About 195 x 56 x 168
Body Weight (kg)
About 0.93
Cord Length (m)
About 1.5
Maximum Torque (N m)
About 7.8
Revolution (min-1[r.p.m])
About 0-500
Power Consumption (W)
70
Voltage (V)
AC100
Cycle(Hz)
50/60
Accessories
+2 X65 1 this double-ended bit
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DDR-11 37603693 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 12
4 star 7
3 star 2
2 star 1
1 star 2
Review Rating: 4.08
24 Customer Reviews
The reviews are automatic translation.
DIY
1
From Japan
On 2016-10-02 10:22:10
I bought it because it was cheap. The accuracy of the chuck is bad. I am doing eccentric exercise (lol) Because there is no torque, it stops at 5 mm drill (woodworking). I started talking about cables soon and it became ticky. It is better than nothing.
This review is about item#37603693.
Koukann
5
From Japan
On 2016-03-09 20:50:43
Iiyo
This review is about item#37603693.
Drilling
1
From Japan
On 2014-10-29 13:45:14
It was the worst. Köless chuck rusted and did not turn, and it was scratched and it did not become usable. I will not buy it again.
This review is about item#37603693.
easy work
3
From Japan
On 2014-09-30 22:41:53
It is a drill which is not possible and impossible according to the price. It is not a professional use naturally from the price, but I think that it is a handy and best model for children's work applications.
This review is about item#37603693.
Do-it-yourself
4
From Japan
On 2014-06-30 22:22:48
I used it for drilling a 1 cm thick plate. Especially it can be used without problems. I'm glad I bought it.
This review is about item#37603693.
Screwing
5
From Japan
On 2014-06-23 18:08:48
Rechargeable type is convenient, but in continuing work where power can be taken out, the power supply type with no stress of battery outage ◯ I am going to jointly use the price as it is affordable. If you have durability you can also continue purchasing
This review is about item#37603693.
Removing and installing the curtain rail.
5
From Japan
On 2014-06-13 21:29:03
It was easy. I want to apply the application. Polishing and so on.
This review is about item#37603693.
Woodworking etc. DIY
4
From Japan
On 2014-05-08 18:23:40
The rotation speed adjustment knob at hand is completely nocturnal so I just hit my finger for a moment and it turned around. When this turns, the maximum speed when pulling the trigger full is changed, so the knob is turning while you are not aware, are you? In many cases it is. At least I wanted some torque to make it hard to turn around. Well this price, so I think that there is some reason to be unavoidable but ...
DIY
4
From Japan
On 2014-03-01 23:49:59
Good point: It is light, cheap, and easy to use Improvement request: short code and utilizing lightness High place It is difficult to work If it is possible to store the bit in the main body convenient
This review is about item#37603693.
Assembling the rack, etc. Lock screw
5
From Japan
On 2014-02-26 13:25:01
I purchased it by being recommended to call by telephone. I was able to buy good things for a conscientious and inexpensive mono.
This review is about item#37603693.