Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hex Shank Grind Stone, Ironwork

4.67 (3)
Purpose
For grinding metals (steel, stainless steel)
Coupling
M
Bond
V (Vitrified)
Abrasive Material
WA
Grain Size
60
Shaft Diameter (phi mm)
6.35
Compatible
Electric drill, impact driver
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Shaft Length (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Shaft Length (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 35 38 1PC 1 NO.31-HEX 37603711 4.99 SGD
In stock
25 38 25 1PC 1 NO.32-HEX 37603727 4.99 SGD
In stock
19 35 38 1PC 1 NO.33-HEX 37603736 5.99 SGD
In stock
19 38 38 1PC 1 NO.34-HEX 37603745 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for polishing
5
From Japan
On 2016-05-06 14:44:59
There is no problem, it can be used normally.
This review is about item#37603745.
Sharpening
5
From Japan
On 2015-11-27 14:56:30
I will manage to finish up to 6.5 place Kiri. It is the easiest on site.
This review is about item#37603727.
To scrape iron
4
From Japan
On 2013-05-10 13:26:47
Although decreasing is fast, it is better than being too hard.
This review is about item#37603727.

Related Products