Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Screw-In Hose Nipple

4.12 (17)
Screw Type
PT screw
Maximum Working Pressure (MPa)
1
...see all>
Product Options
ADD TO CART
Nominal Diameter (B) Material RoHS Directive Nominal Diameter (A) Dimension V(mm) Dimensions O (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (B) Material RoHS Directive Nominal Diameter (A) Dimension V(mm) Dimensions O (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.1 / 2 Stainless steel (SUS304) Correspondence 40 95 39.5 1PC 1 HN 87065176 -
Discontinued
[x]
1.1 / 4 Stainless steel (SUS304) Correspondence 32 81 33 1PC 1 HN 87065185 -
Discontinued
[x]
2 Stainless steel (SUS304) Correspondence 50 106 52 1PC 1 HN 87065194 -
Discontinued
[x]
1/8 SUS304 Supported 6 37.8 7 1PC 1 - 37604086 4.99 SGD
In stock
1/4 SUS304 Supported 8 48.0 9 1PC 1 - 37604095 4.99 SGD
In stock
3/8 SUS304 Supported 10 53.2 11 1PC 1 - 37604104 4.99 SGD
In stock
1/2 SUS304 Supported 15 56.8 15 1PC 1 - 37604113 6.99 SGD
In stock
3/4 SUS304 Supported 20 63.3 20 1PC 1 - 37604122 11.99 SGD
In stock
1 SUS304 Supported 25 66.5 26 1PC 1 - 37604131 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 4
3 star 2
2 star 1
1 star 1
Review Rating: 4.12
17 Customer Reviews
The reviews are automatic translation.
Connection of hose of thermostatic oven
4
From Japan
On 2017-11-13 15:28:12
Hexagon tightening part seems to have had several sizes. Although the wrench of the tightening is different, it was able to be used without problems since there is almost no removal.
This review is about item#37604095.
Water supply operation
5
From Japan
On 2017-04-20 21:16:38
Since it changed to a full bore valve, I purchased it in order to switch off the previous 15 mm hose and change it to 25 mm hose, I am satisfied enough for the purpose of use.
This review is about item#37604131.
For personal use equipment maintenance
5
From Japan
On 2017-04-07 13:31:41
I'm using it. There is nothing wrong. Thank you very much.
This review is about item#37604086.
Used for making homemade tap water filtration system.
5
From Japan
On 2017-02-11 16:23:59
I tried to make it with 9 parts in total, the coffee became very delicious while tap water.
This review is about item#37604113.
Plumbing work
3
From Japan
On 2016-05-10 08:56:23
Very common
This review is about item#37604131.
Used for air vibration tool
5
From Japan
On 2016-02-25 20:13:10
Good because it is hard to break
This review is about item#37604095.
Car maintenance
5
From Japan
On 2016-01-11 17:39:52
I am satisfied with reasonable price.
This review is about item#37604095.
Piping around water
1
From Japan
On 2015-11-23 18:48:44
There are large and small mountains of nipple and accuracy is bad. There is a possibility that water leaks, so I am worried. There were also many Bali and some nuts were missing.
This review is about item#37604131.
Post pipeline water piping
4
From Japan
On 2015-01-20 17:58:34
Basically, I often use brass items, but after processing I purchased SUS for water purchase. In other words, although I want 1/2 × 16, there is no problem even with this, and since the price is reasonable, I will continue to purchase it.
This review is about item#37604113.
For filter connection for tap water
5
From Japan
On 2014-07-22 08:52:27
The finish is clean and pleasant. I used it with water filter connection, but it looks beautiful and satisfactory. It is also good not to worry about rust as it is stainless steel.
This review is about item#37604113.

Related Products