Buy more than* S$200* and get FREE SHIPPING

Bike Wind Bell

4.33 (3)
Mounting Diameter (mm phi)
22.2 (19.1phi packing is used)
Diameter (phi mm)
33 (One)
Weight (g)
40
Color
Gold / Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 OH-1000B 37604682 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Exchange for bell sound was small
5
From Japan
On 2013-12-15 20:53:30
I think that movement is good and the volume is sufficient.
This review is about item#37604682.
Exchange for damaged objects
3
From Japan
On 2013-07-08 13:44:57
The sound is normal, the price is also suitable. I got the impression that gold paint returned and floated. If gold can choose parts such as head parts and hubs, I think that it will shine as it is but the bell only gold has a little discomfort.
This review is about item#37604682.
For replacing things on the bicycle in use.
5
From Japan
On 2011-11-22 16:07:36
It was affordable, quality was fine, I liked it very much.
This review is about item#37604673.