Buy more than* S$200* and get FREE SHIPPING

V-Brakes, Front And Rear Set

3.00 (13)
Caution
Same product for both front and rear is included. The lead pipe is also the same, and there are cases it may not fit to some models., Same product for both front and rear is included. The lead pipe is also the same, and there are cases it may not fit to some models.
Length (mm)
(Shoe) 55, (Shoe) 55
Material
Aluminum, Aluminum
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver, Silver 1Set 1 NT210D 37604856 -
Discontinued
[x]
black, Black 1Set 1 NT210D 37604865 30.44 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 3
2 star 2
1 star 3
Review Rating: 3.00
13 Customer Reviews
The reviews are automatic translation.
Bicycle repair
4
From Japan
On 2017-05-14 20:12:03
The repair was finished without particular problems. I want to use it again.
This review is about item#37604865.
For the replacement of brake
2
From Japan
On 2016-05-05 20:17:40
Ish is every single part cheesy, but a little high I should have to Shimano.
This review is about item#37604865.
For self-made bicycle
5
From Japan
On 2016-02-13 17:31:42
cheap Necessary and sufficient
This review is about item#37604865.
Cross bike brake
5
From Japan
On 2014-11-06 15:27:30
It was to repair the broken brake. It is also satisfied with the price basis.
This review is about item#37604856.
Replace the existing parts
2
From Japan
On 2014-08-12 15:34:00
There are a number reviews to the other, but we purchase also lead pipe had the same shape that contains two. Product Description also in the accompanying instructions as shown in the photograph has become a shape (bent 90 degrees and 130 degrees) different before and after. Your answer was confirmed to the inquiry window "This brake is the same before and after. Shape is the same thing." It was. It also attached instructions I would like you to change to the item description image also as soon as possible regular.
This review is about item#37604865.
For repair exchange
1
From Japan
On 2014-07-23 18:33:07
As reviewed what items or to other Is that of the commodity content different, but I thought it has been confirmed truly ... Received items also lead pipe out there is what would have entered and for before and after It had been containing for the same before the two both If cheap and nasty Although you can still convinced, unlike the product images and descriptions I'm sorry to be something that can not be used
This review is about item#37604865.
Replacement of the existing V brake
1
From Japan
On 2014-07-10 23:19:47
As in other people reviews, products that divide and (from cheap). The instruction manual, but different guide pipe of the front and rear angle has been shipped, actually for the rear have been in two. Rubber bellows also poor molding, state dissolved in the diagonally not been molded properly from the wire exit about 1 cm front. Bundled brake shoe, even has four rubber portion of the diagonal corresponding to the rim angle is in pieces, can not brake adjustment, mounting substitute hurriedly in a separate commodity. Honest (cheap) Recommended can not absolutely say that. A low-grade V-brakes Shimano from another trader in the same period was attached to another bicycle was purchased before and after, but I think the same made in China could be mounted without any problem. Import agency skilled in the art (request) not only put out the, because that product was to be handled in-house, than must be sold with firmly the responsibility in your company is?
This review is about item#37604865.
maintenance
3
From Japan
On 2014-06-26 00:11:55
Package arm had become a crack in the only clear package of Aru toss collectively. Compared such as Wintec return spring it is hard like feel. Arm is bad also looks a delicate finish in diluted. Not recommended for non-human that may be Bonus points.
This review is about item#37604856.
MTB of brake
5
From Japan
On 2014-05-24 18:13:38
very good. Pad is also well-effectiveness.
This review is about item#37604865.
Therefore exchange brake is broken
3
From Japan
On 2013-10-08 13:40:50
Is the quality of the price accordingly, but since the time being used, is satisfied considering the price.
This review is about item#37604865.

Related Products