Buy more than* S$200* and get FREE SHIPPING

Fitting Inner Wear

5.00 (1)
Middle Finger Length (cm)
7.8
Color
White
Material
Woolly nylon (13 gauges)
...see all
Product Options
ADD TO CART
Around Palms (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 22.0 M 1Pair 1 FS-1215 37604874 2.21 SGD
In stock
16 22.5 L 1Pair 1 FS-1215 37604883 2.04 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use it under heavy gloves, used when carrying water work and luggage.
5
From Japan
On 2014-01-13 17:42:28
Without this, it gets damp and sweaty with sweat. Just wearing under, the discomfort is drastically reduced. Until then, thick gloves were flipped over and washed each time, but only by drying it is ok.
This review is about item#37604874.

Related Products