Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Lever Nozzle

Compatible Hose Diameter (phi mm)
12 to 15
Compatible Hose Outside Diameter (phi mm)
17 to 20
Weight (g)
250
Length (mm)
184
Material
Stainless steel (SUS430)
Compatible Body
SLA-40P/SSA-20PA
TRUSCO Part Number
360-3504
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LN-1 37605145 19.99 SGD
In stock
ADD TO CART

Related Products