Buy more than* S$200* and get FREE SHIPPING

Natural Rubber, Medium Thick

3.90 (10)
Purpose
For cooking, cleaning, bath washing, car washing, gardening.
Overall Length (cm)
30
Material
Outer/natural rubber, Back/cotton (flocking)
...see all
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 7.6 M 1Pair 1 A-301 37606721 -
Discontinued
[x]
11 8.6 L 1Pair 1 A-301 37606737 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 1
2 star 2
1 star 0
Review Rating: 3.90
10 Customer Reviews
The reviews are automatic translation.
Used in dishwashing
4
From Japan
On 2017-01-20 08:55:53
Because the rubber is easy to use because it does not become hard and be used in cold water. Do any good if a little more there is the length of the arm? So ☆ it is 4.
This review is about item#37606721.
Housework
2
From Japan
On 2016-12-15 16:04:04
Inner surface is less likely to be removed with easy stuffiness, another twist to the inner surface, but can not be helped because the cheap.
This review is about item#37606721.
gardening
5
From Japan
On 2016-05-29 09:40:09
We come in handy at a low cost. Excellent fit, it is good to have.
This review is about item#37606721.
Kitchen work
4
From Japan
On 2015-12-06 13:21:39
I am satisfied with COSPA.
This review is about item#37606721.
When handling thinner
3
From Japan
On 2014-09-10 15:08:05
Easy to break in a short time
This review is about item#37606721.
I am using it for cooking
5
From Japan
On 2014-03-14 16:46:52
Although there is no problem with regard to use, it is equivalent to a product of Hundred Hon.
This review is about item#37606737.
Housekeeping · others
2
From Japan
On 2014-03-11 22:31:51
The length of the finger got so caught that there is no fit.
This review is about item#37606737.
To car wash
5
From Japan
On 2013-11-20 10:02:35
Because it is a consumable item, it is cheapest, but it is the best. I felt it was thinner than I expected.
This review is about item#37606737.
Kitchen cooking laundry
4
From Japan
On 2012-09-18 15:00:56
If it is common to wash dishes, if you use it for washing with hand washing, since the length of the wrist is short, there is a time when dirty water in the tub comes into the gloves, so maybe you should have bought a little longer. It is ○ that there is rubber holding power! But because it's short, Hole degree power is probably going to be able to take off gloves as if it sticks to things.
This review is about item#37606737.
car wash
5
From Japan
On 2012-04-24 23:35:51
It can not be torn even if it is used three times.
This review is about item#37606737.

Related Products