Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Color Maximum Temperature (Degree C) Outer Diameter (phi mm) Thickness (mm) Inner Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Color Maximum Temperature (Degree C) Outer Diameter (phi mm) Thickness (mm) Inner Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 15 1.0 13 *[No return] You cannot return this product. For details, see FAQ. 1roll(10m) 1 TUF-13DX15D 10454045 339.99 SGD
Shipped after 2018-06-25
- - White 260 14 1.0 12   1Roll(10m) 1 TUF-100 37608532 279.99 SGD
Shipped after 2018-06-26
- - White 260 16 1.5 13   1Roll(10m) 1 TUF-100 37608541 619.99 SGD
Shipped after 2018-06-26
- - White 260 5 1.0 3   1Roll(10m) 1 TUF-100 37608356 72.99 SGD
In stock
- - White 260 7 0.5 6   1Roll(10m) 1 TUF-100 37608401 57.99 SGD
In stock
- - White 260 9 1.0 7   1Roll(10m) 1 TUF-100 37608435 139.99 SGD
In stock
- - White 260 9 0.5 8   1Roll(10m) 1 TUF-100 37608444 83.99 SGD
In stock
- - White 260 11 0.5 10   1Roll(10m) 1 TUF-100 37608487 109.99 SGD
Shipped after 2018-06-25
- - White 260 10 0.5 9   1Roll(10m) 1 TUF-100 37608462 95.99 SGD
Shipped after 2018-06-25
- - White 260 12 0.5 11   1Roll(10m) 1 TUF-100 37608505 149.99 SGD
Shipped after 2018-06-27
- - White 260 13 1 11   1Roll(10m) 1 TUF-100 37608514 259.99 SGD
Shipped after 2018-06-26
1-1339 430-5523 White 260 4 0.5 3   1Roll(10m) 1 TUF-100 37608347 34.99 SGD
In stock
- - White 260 6 0.5 5   1Roll(10m) 1 TUF-100 37608383 51.99 SGD
In stock
- - White 260 8 0.5 7   1Roll(10m) 1 TUF-100 37608426 66.99 SGD
In stock
- - White 260 13 0.5 12   1Roll(10m) 1 TUF-100 37608523 119.99 SGD
Shipped after 2018-06-27
- - White 260 16 1.0 14   1Roll(10m) 1 TUF-100 37608557 309.99 SGD
Shipped after 2018-06-26
- - White 260 17 1.0 15   1Roll(10m) 1 TUF-100 37608566 309.99 SGD
Shipped after 2018-06-26
- - White 260 3 1.0 1   1Roll(10m) 1 TUF-100 37608304 43.99 SGD
In stock
- - White 260 7 1.0 5   1Roll(10m) 1 TUF-100 37608392 109.99 SGD
In stock
- - White 260 11 1.0 9   1Roll(10m) 1 TUF-100 37608471 199.99 SGD
Shipped after 2018-08-01
- - - 260 1 0.25 0.5   1Roll(10m) 1 TUF-100 37608277 7.99 SGD
In stock
- - - 260 2 0.5 1   1Roll(10m) 1 TUF-100 37608295 15.99 SGD
In stock
- - - 260 2.5 0.5 1.5   1Roll(10m) 1 TUF-100 37608313 22.99 SGD
In stock
- - - 260 3 0.5 2   1Roll(10m) 1 TUF-100 37608322 29.99 SGD
In stock
- - - 260 4 1.0 2   1Roll(10m) 1 TUF-100 37608331 55.99 SGD
In stock
- - - 260 5 0.5 4   1Roll(10m) 1 TUF-100 37608365 41.99 SGD
In stock
- - - 260 6 1.0 4   1Roll(10m) 1 TUF-100 37608374 82.99 SGD
In stock
- - - 260 8 1.0 6   1Roll(10m) 1 TUF-100 37608417 109.99 SGD
In stock
- - - 260 10 1.0 8   1Roll(10m) 1 TUF-100 37608453 139.99 SGD
In stock
- - - 260 12 1.0 10   1Roll(10m) 1 TUF-100 37608496 189.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.91
11 Customer Reviews
The reviews are automatic translation.
When installing the machine
5
From Japan
On 2018-04-23 22:07:40
It is a product not available in nearby home centers, very helpful! Delivery arrived in a few days, it was in time for the installation date!
This review is about item#37608417.
For stainless steel wire protection
5
From Japan
On 2017-12-14 15:05:21
For prototypes, it is very nice to purchase with a small amount of 10 m.
This review is about item#37608277.
For filament feed of 3D printer
5
From Japan
On 2017-07-30 15:26:49
I replaced it with what was attached at the time of 3D printer purchase. The filaments are delivered very smoothly and I am very satisfied.
This review is about item#37608331.
Used as a filler
5
From Japan
On 2017-07-13 14:43:33
It is easy to use, I think it is good. The price was not so high, so it was good.
This review is about item#37608347.
For stainless steel wire protection
5
From Japan
On 2015-06-19 16:00:05
Very satisfied because the price was cheap and the delivery was quick. Of course the goods were also satisfactory without particularly inconvenient places.
This review is about item#37608322.
Used as customer specified parts
5
From Japan
On 2015-06-09 11:06:12
There are no problems such as size variation and can be used stably.
This review is about item#37608322.
Insulation of electric wire
5
From Japan
On 2015-02-04 09:48:14
I love it as an insulator of electric wires for audio, and it demonstrates the best performance in all of high durability, strength, sound quality. When storing it may be broken if it is wound small. Although there is no split, the broken part becomes white and the mark remains. Be careful not to break when storing.
This review is about item#37608347.
Insulation
5
From Japan
On 2014-11-26 19:16:16
Because it uses only a small amount, we are saved 10 meters.
This review is about item#37608365.
Used for nozzles of 3D printers
5
From Japan
On 2014-10-13 19:04:30
It is a good product. I like it very much.
This review is about item#37608322.
Fabrication of special tool
5
From Japan
On 2014-01-17 11:04:37
Although the size was special, I almost gave up getting it, but when I searched for it by monotalou with "perhaps ..." ...! It is! It is really saved, because it will be 100 meters if customized. Besides it was cheap. Early, cheap, great! It is! Hopefully it is still better if PP tubes are of the same size.
This review is about item#37608313.

Related Products