Buy more than* S$200* and get FREE SHIPPING

PTFE Tube, 1 M Roll

4.58 (48)
Maximum Temperature (Degree C)
260
Length (m)
1
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Thickness (mm) Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Thickness (mm) Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 1.0 7 1Roll(1m) 1 TUF-100 37608733 15.99 SGD
In stock
7 0.5 6 1Roll(1m) 1 TUF-100 37608706 7.99 SGD
In stock
12 0.5 11 1Roll(1m) 1 TUF-100 37608803 15.99 SGD
In stock
13 1 11 1Roll(1m) 1 TUF-100 37608812 31.99 SGD
In stock
11 1.0 9 1Roll(1m) 1 TUF-100 37608776 22.99 SGD
In stock
1 0.25 0.5 1Roll(1m) 1 TUF-100 37608575 0.99 SGD
In stock
1.5 0.5 0.5 1Roll(1m) 1 TUF-100 37608584 1.99 SGD
In stock
2 0.5 1 1Roll(1m) 1 TUF-100 37608593 1.99 SGD
In stock
3 1.0 1 1Roll(1m) 1 TUF-100 37608602 5.99 SGD
In stock
2.5 0.5 1.5 1Roll(1m) 1 TUF-100 37608611 3.99 SGD
In stock
3 0.5 2 1Roll(1m) 1 TUF-100 37608627 4.99 SGD
In stock
4 1.0 2 1Roll(1m) 1 TUF-100 37608636 6.99 SGD
In stock
4 0.5 3 1Roll(1m) 1 TUF-100 37608645 4.99 SGD
In stock
5 1.0 3 1Roll(1m) 1 TUF-100 37608654 8.99 SGD
In stock
5 0.5 4 1Roll(1m) 1 TUF-100 37608663 4.99 SGD
In stock
6 1.0 4 1Roll(1m) 1 TUF-100 37608672 9.99 SGD
In stock
6 0.5 5 1Roll(1m) 1 TUF-100 37608681 6.99 SGD
In stock
7 1.0 5 1Roll(1m) 1 TUF-100 37608697 12.99 SGD
In stock
8 1.0 6 1Roll(1m) 1 TUF-100 37608715 13.99 SGD
In stock
8 0.5 7 1Roll(1m) 1 TUF-100 37608724 7.99 SGD
In stock
9 0.5 8 1Roll(1m) 1 TUF-100 37608742 7.99 SGD
In stock
10 1.0 8 1Roll(1m) 1 TUF-100 37608751 19.99 SGD
In stock
10 0.5 9 1Roll(1m) 1 TUF-100 37608767 8.99 SGD
In stock
11 0.5 10 1Roll(1m) 1 TUF-100 37608785 8.99 SGD
In stock
12 1.0 10 1Roll(1m) 1 TUF-100 37608794 20.99 SGD
In stock
14 1.0 12 1Roll(1m) 1 TUF-100 37608821 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 38
4 star 4
3 star 4
2 star 0
1 star 2
Review Rating: 4.58
48 Customer Reviews
The reviews are automatic translation.
Production of heat-resistant insulation jig
5
From Japan
On 2017-12-08 07:19:20
We manufacture fine parts and manufacture various heat resistant jigs. Working efficiency is improved if Teflon pipes of various contours are at hand. It is very convenient. Truly it was better if Amirado pipe was available.
This review is about item#37608575.
Used to prevent short circuit with parts during jumper processing
5
From Japan
On 2017-07-13 14:50:01
It is ◎ that it is easy to use, affordable price and compatible to high temperatures.
This review is about item#37608593.
Homebrew Yan's roller
5
From Japan
On 2017-07-05 15:23:19
Using a 0.8 mm stainless steel bar as the shaft, create a pipe roller with a length of about 5 mm. Rotation was smooth, satisfactory roller was made. Because the material is Teflon, durability will not be a problem either.
This review is about item#37608593.
Used for experimental equipment simulating blood vessels
4
From Japan
On 2017-06-24 19:18:43
A simulated blood flow system is created using tubes of different diameters. Easy to use.
This review is about item#37608575.
Prototype of fishing tackle
4
From Japan
On 2017-05-31 12:06:51
Because it is a tube, it is within the assumption, but there is a curling habit. I wish had a straight pipe, but I tried to make a prototype with this and purchased it. Milky white is my favorite than transparent ones. If I can clear the problem of curling, I will buy 10 m.
This review is about item#37608663.
For repair
5
From Japan
On 2017-05-16 20:57:45
There is no problem such as material. However, because there was not a thing with a length of 2 m, it became expensive.
This review is about item#37608672.
Used for fishing tricks
5
From Japan
On 2017-04-24 22:23:18
I tried to use it as a means of fishing. Hardness is also exactly good. When buying next time, I am considering 10 m volume.
This review is about item#37608575.
Spray can discharge port
5
From Japan
On 2017-03-12 20:21:46
Moderate hardness and good use feeling. A little harder thing is also necessary
This review is about item#37608593.
Filament feed of 3D printer
5
From Japan
On 2016-10-28 22:31:18
Used as a reserve for a 1.75 mm diameter filament feed tube used in 3D printers. I can use it without any problem.
This review is about item#37608636.
During oil change
3
From Japan
On 2016-09-29 18:53:54
I was able to use it without problems I wonder if it is the same as that of other manufacturers
This review is about item#37608663.

Related Products