Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions L (mm) Operating Temperature Range (deg C) Dimension H (mm) Fluid Compatible Tube Outer Diameter D (mm) Connection Thread Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Operating Temperature Range (deg C) Dimension H (mm) Fluid Compatible Tube Outer Diameter D (mm) Connection Thread Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26.7 0-60 - - 4 Rc1/4 1pc 1 MPCF4-02 21355267 2.30 SGD
Shipped after 2017-11-27
24.3 0-60 - - 4 Rc1/8 1pc 1 MPCF4-01 21355258 1.98 SGD
Shipped after 2017-11-27
25 0 - 80 8 Air 6 Rc1/8 1PC 1 MPCF6-01 37607385 2.13 SGD
Shipped after 2017-11-27
27 0 - 80 10 Air 6 Rc1/4 1PC 1 MPCF6-02 37607394 2.61 SGD
Shipped after 2017-11-27
30 0 - 80 11 Air 8 Rc1/4 1PC 1 MPCF8-02 37607403 2.75 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Used to create air suspension for private cars
5
From Japan
On 2017-10-18 17:30:39
I can use anything with no problems, I can save it at inexpensive purchase.
This review is about item#37607385.
Air pipe in factory
5
From Japan
On 2017-08-25 18:04:59
It was about 500 yen when I went to a nearby home center. There is no air leakage, no problem at all. This is recommended! everyone!
This review is about item#37607403.
Muffling of air compressor
5
From Japan
On 2016-10-04 22:18:15
It is the imitation of a sound muffler of a certain air tool maker. It was cheaper than the original product, and good ones were made.
This review is about item#37607394.
For air piping
5
From Japan
On 2016-10-03 08:35:25
I think that it is very inexpensive, has no leaks, and is a very excellent product.
This review is about item#21355267.
Piping
5
From Japan
On 2016-08-25 22:48:50
It is user-friendly and satisfying with price.
This review is about item#37607403.
To connect the air brush
5
From Japan
On 2016-02-25 16:16:47
It can be used without problems. Because it can respond quickly at a low price, I will repeat it all the time.
This review is about item#37607385.
Airbrush paint
3
From Japan
On 2016-01-26 17:45:30
Purchase for hobby Ease of use is the same as work, unchanged, normal Price is cheap · · One handed hand fitting is convenient and good.
This review is about item#37607385.
Air piping
4
From Japan
On 2015-12-22 19:24:34
It was hard to understand whether the feeling when inserting the hose was delicate and entered deeply. However, it is cheap and I am satisfied because it is not leaking.
This review is about item#37607385.
Piping connection of nitrous oxide
5
From Japan
On 2014-06-05 14:31:53
I think that it is cheap and good, it does not differ from high ones.
This review is about item#37607394.

Related Products