Buy more than* S$200* and get FREE SHIPPING

Different Diameter Union, Straight

4.31 (26)
Maximum Working Pressure (MPa)
0.8
...see all>
Product Options
ADD TO CART
Dimensions M (mm) Dimensions L (mm) Operating Temperature Range (deg C) Fluid Compatible Tube Outer Diameter D2 (mm) Compatible Tube Outer Diameter D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions M (mm) Dimensions L (mm) Operating Temperature Range (deg C) Fluid Compatible Tube Outer Diameter D2 (mm) Compatible Tube Outer Diameter D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
55 38 0-60 - 4 8 1pc 1 MPG8-4 21355136 2.99 SGD
Shipped after 2018-02-26
- 46 0-60 - 6 10 1pc 1 MPG10-6 21355145 3.99 SGD
Shipped after 2018-02-26
- 49 0-60 - 8 12 1pc 1 MPG12-8 21355154 3.99 SGD
Shipped after 2018-02-26
- 55 0-60 - 10 12 1pc 1 MPG12-10 21355163 3.99 SGD
Shipped after 2018-02-26
- 56 0-60 - 12 16 1pc 1 MPG16-12 21355172 5.99 SGD
Shipped after 2018-02-26
- 38.5 0 - 80 Air 4 6 1PC 1 MPG6-4 37607446 2.99 SGD
Shipped after 2018-03-14
- 42 0 - 80 Air 6 8 1PC 1 MPG8-6 37607455 2.99 SGD
Shipped after 2018-02-26
- 47 0 - 80 Air 8 10 1PC 1 MPG10-8 37607464 3.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 19
4 star 0
3 star 4
2 star 2
1 star 1
Review Rating: 4.31
26 Customer Reviews
The reviews are automatic translation.
Air piping
5
From Japan
On 2018-01-19 15:18:19
Well, it was an ordinary product that I imagined. Quick response, I appreciate it.
This review is about item#37607464.
For nitrogen gas piping
5
From Japan
On 2017-12-20 22:34:17
It is used as a piping part for gas substitution of experimental desiccator.
This review is about item#37607455.
Air, vacuum piping
5
From Japan
On 2017-12-14 17:33:19
Durability is problematic because time does not pass, but it is satisfactory in the new condition now.
This review is about item#37607455.
When replacing the machine, because the diameter differs depending on the manufacturer
5
From Japan
On 2017-10-14 15:21:24
There is no problem in use as saying this, such as feeling to insert.
This review is about item#21355145.
I use it to make carbonated water.
5
From Japan
On 2017-10-02 16:34:09
It is very compact, light and easy to use, it seems to be able to be used for a long time.
This review is about item#37607455.
Gas flow meter connection
5
From Japan
On 2017-10-02 12:05:29
I bought them to connect the connectors with different diameters with a hose. It was cheap and it was nice.
This review is about item#37607464.
Car parts installation
3
From Japan
On 2017-08-16 20:09:03
Used to connect to a hose with an inner diameter of 4 mm to 2 mm by mounting a boost controller. It was difficult to insert the silicone hose with the outer diameter of 8 mm that was stocked all the way in.
This review is about item#21355136.
I used it to connect carbon dioxide gas cylinder 8 mm hose of draft beer and make carbonated water
5
From Japan
On 2017-07-25 10:29:38
It was perfect for conversion from 8 mm hose That's alright.
This review is about item#21355136.
Used for pesticide spray tubes
5
From Japan
On 2017-06-26 22:20:11
It is satisfactory to install with one touch. I will continue to use it from now on.
This review is about item#37607455.
My original server
5
From Japan
On 2017-04-17 06:40:27
I use it for piping of my own draft beer server. It is convenient because it is easily available.
This review is about item#37607464.

Related Products