Buy more than* S$200* and get FREE SHIPPING

Hand Valve Union, Straight, Three- Way Valve

2.22 (9)
Assured Withstand Pressure (MPa)
1.53
Operating Pressure Range (MPa)
0 - 1.02
Operating Temperature Range (deg C)
-5 - 60
Fluid
Air
...see all
Product Options
ADD TO CART
Dimension L2 (mm) Dimensions E (mm) Dimension L1 (mm) Dimensions P (mm) Compatible Tube Outer Diameter D (mm) Dimension K(mm) Dimensions M (mm) Dimension L3 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L2 (mm) Dimensions E (mm) Dimension L1 (mm) Dimensions P (mm) Compatible Tube Outer Diameter D (mm) Dimension K(mm) Dimensions M (mm) Dimension L3 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18.5 18 43 4 6 18 49 10 1PC 1 AHVFF6 37607482 8.76 SGD
In stock
22 19 45 4.5 8 23 53 12 1PC 1 AHVFF8 37607491 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 5
Review Rating: 2.22
9 Customer Reviews
The reviews are automatic translation.
Air piping
5
From Japan
On 2016-03-11 15:55:53
Because the three-way valve, easy to use.
This review is about item#37607482.
Use the on off of the air tank
1
From Japan
On 2015-10-06 17:04:32
I failed.
This review is about item#37607482.
Air equipment of the on-off
1
From Japan
On 2015-08-28 15:12:45
Too terrible. Bali or have a dirty or looks like melted far. In addition, even twist the knob can not be relieved to stop the Guni' not rotate 90 degrees. Can not be used because it is the part that require safety.
This review is about item#37607491.
Air circuit ON
5
From Japan
On 2015-02-05 20:02:26
Desorption of the pipe does not have anything in particular to worry a good feeling.
This review is about item#37607482.
Check valve of the carbon dioxide gas
1
From Japan
On 2013-05-19 14:25:01
I purchased in the sample is very sloppy is made but is no problem for use. I want 2-way valve of this product. We use the 2-way valve made of Pisco, but it will be saved so when it was this price equivalent.
This review is about item#37607491.
To accumulator type sprayer
1
From Japan
On 2012-06-05 20:29:12
I used immediately to buy, but the pressurization valve air was missing without permission moving at about 7 km away. But I bought the same of Pisco after all things are completely different. Over which after all we gave up a cheap
This review is about item#37607482.
Opening and closing of the air pressure to CONVUM, the air cylinder pressure vent
2
From Japan
On 2012-04-23 11:16:33
We usually use the made Pisco To敢E Zu is likely to be used without any problem, and jerky movement A little anxiety what happens when used in the long-term.
This review is about item#37607482.
Best if there is a two-way valve of this price! ! !
3
From Japan
On 2012-04-16 12:45:54
Best if there is a two-way valve of this price! ! !
This review is about item#37607491.
Air piping
1
From Japan
On 2011-12-12 13:11:40
It is the worst. Because it was written with the 2-way valve, surely without 1Way open and closed or the And relief to one of the air from the bottom of the dial at the time of close I thought. What is the sales page also I think that it does not notice. Although I have heard is this such type exists, I feel that there was fraud. Cheap is the way to buy the only simple thing. If can also use the cheap it is trash.
This review is about item#37607482.

Related Products