Buy more than* S$200* and get FREE SHIPPING

Speed Controller Union, Straight Type

2.25 (4)
Dimensions P (mm)
4
Assured Withstand Pressure (MPa)
1.53
Operating Pressure Range (MPa)
0 - 1.02
Operating Temperature Range (deg C)
-5 - 60
Fluid
Air
...see all
Product Options
ADD TO CART
Dimensions E (mm) Dimension L1 (mm) Compatible Tube Outer Diameter D (mm) Dimension K(mm) Dimensions M (mm) Dimension L3 (mm) Dimension L2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions E (mm) Dimension L1 (mm) Compatible Tube Outer Diameter D (mm) Dimension K(mm) Dimensions M (mm) Dimension L3 (mm) Dimension L2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 48 4 18 50 10 18.5 1PC 1 ASA4 37607507 -
Discontinued
[x]
18 48 6 18 50 10 18.5 1PC 1 ASA6 37607516 -
Discontinued
[x]
19 49 8 23 53 12 23 1PC 1 ASA8 37607525 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 1
1 star 1
Review Rating: 2.25
4 Customer Reviews
The reviews are automatic translation.
Use the air adjustment of the pump
2
From Japan
On 2016-03-29 17:29:28
But it was nice to meet the same kind of thing has a little trouble adjusting knob shaft is too long since became to stop a similar third-party products.
This review is about item#37607516.
Inspection machine
3
From Japan
On 2014-07-09 13:43:41
usually
This review is about item#37607507.
Flow rate adjustment in our equipment
1
From Japan
On 2013-11-11 09:16:28
It can not be the first time use leak pressure than the threaded portion When you apply pressure.
This review is about item#37607516.
Use the pouring of gas
3
From Japan
On 2012-08-31 13:21:52
Is also required there attention those that can not completely stop it
This review is about item#37607507.

Related Products