Buy more than* S$200* and get FREE SHIPPING

Florescent Lamp, Sun Line 40W 10pcs

4.33 (21)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Average Lifespan (hours)
12000
Tube Length (mm)
1198
Rated Lamp Power (W)
36
Lights Form
Rapid start
Pipe Diameter (phi mm)
32.5
Current (A)
0.44
Type
Straight tube fluorescent lamp
Type
40W energy saving type
Description 2
Fluorescent lamp popular.
...see all
Product Options
ADD TO CART
Color Temperature (K) Mean Color Rendring Rating (Ra) Total Luminous Flux (Lm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Temperature (K) Mean Color Rendring Rating (Ra) Total Luminous Flux (Lm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6500 74 2610 Daylight color 1Box(10PC) 1 FLR40SD/M/36-B 10P 35059674 28.29 SGD
In stock
4200 61 3000 White 1Box(10PC) 1 FLR40SW/M/36-B 10P 35059631 28.29 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 4
3 star 3
2 star 0
1 star 1
Review Rating: 4.33
21 Customer Reviews
The reviews are automatic translation.
Warehouse lighting
5
From Japan
On 2016-03-24 16:44:51
Is no problem for use in the warehouse.
This review is about item#35059674.
Lighting of office
5
From Japan
On 2015-12-03 11:07:43
In any of the price, quality and delivery time also did not have a problem.
This review is about item#35059674.
Store lighting
5
From Japan
On 2015-09-09 14:38:58
Since the prices are cheaper long life has suffered in comparison with the LED.
This review is about item#35059631.
For kitchen
5
From Japan
On 2015-05-29 10:51:44
It CP good, long-lasting to cheap split. It is sufficient for the minute that you want to use for work.
This review is about item#35059631.
Lighting of the working chamber
1
From Japan
On 2015-01-15 09:38:49
But was immediately used to buy this item, it was a reddish dark feel than those that had been used up to now. I chose the white I feel that was a mistake.
This review is about item#35059631.
Light of the office
5
From Japan
On 2014-12-24 16:04:42
At an affordable price, you buy to continue because the decent long-lasting regardless of brightness is as high price
This review is about item#35059631.
Exchanged by the burned out
5
From Japan
On 2014-10-01 10:56:25
FL-40 is 25 is this unit but FLR-40 because frequently used is a good that can be purchased at ten units so not much use. I want to buy even slightly higher unit price, if there is four and ten units in other fluorescent lamps.
This review is about item#35059674.
We are using the lighting of the hall
5
From Japan
On 2014-02-20 10:39:07
In still use of a single, but do not know the improvements Because it is like a good fluorescent tubes have been satisfied.
This review is about item#35059674.
Proof of the office
3
From Japan
On 2013-12-11 18:33:49
Darker feel than I expected to. Will should you replace all lighting, but there is a sense of incongruity. There is no usage issues.
This review is about item#35059631.
Shop electrical
5
From Japan
On 2013-10-08 15:57:12
I want to also buy because it does not change expensive electricity and nothing.
This review is about item#35059674.