Buy more than* S$200* and get FREE SHIPPING

Mini Router Kit

2.88 (8)
Rated Usage Time (min)
15
Insulation Method
Double insulation
Chucking Ability (mm)
phi0.3 - 3.2
No Load Rotation Speed (min-1[r.p.m])
3000 to 12000
Cord Length (m)
0.96
Power Consumption (W)
10
Power (V)
AC100 50/60Hz
Weight (g)
(Including code) 165
Accessories
WA x5 this material for metal wheel grinder, x5 this variant titanium diamond bit, cylindrical brush (pig hair) x1 this, (brass wire) x1 this cylindrical brush, Ferutobafu (phi20mm) x1 lines, for metal cutting grinding wheel (phi23mm x5 pieces), x1 this cutting grinding wheel mandrel, x1 phi2.35mm pieces for collet chuck, x1 phi3.0mm pieces for collet chuck
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 80020 37609275 79.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 3
2 star 0
1 star 2
Review Rating: 2.88
8 Customer Reviews
The reviews are automatic translation.
I am using it for the detailed Keren work of the machine
4
From Japan
On 2018-05-16 18:03:37
Although it is lightweight, will it be somewhat sharp if I treat it as soft? Although there is a feeling, I am satisfied because the work appropriate for the price is enough. I think that I would like to use something of a rank a little higher next time if there is a breakdown.
This review is about item#37609275.
Small polishing and small drilling
4
From Japan
On 2017-07-21 10:22:34
I think whether there is more torque. Usability is good as it is the second one. I like the point that it is equipped with drill chuck.
This review is about item#37609275.
It is used properly when there is no need for torque.
4
From Japan
On 2017-05-18 12:13:27
This time it will be the fifth, there is somewhat unevenness in the core shake of the chuck. Since it is a prerequisite tool to use for workmanship, product checking wants accuracy a bit more. In the last time it was short-circuited by using several times and it became impossible to use (although it has not dared to claim it) If it is used for medium rotation, it will not heat up even if it is used continuously for a considerable period of time, and if the work is fine working think.
This review is about item#37609275.
Precision metalworking
1
From Japan
On 2017-02-03 15:39:27
There is no power. It is a big disappointment for the price. It may have been on time because it sells at 100 yen.
This review is about item#37609275.
Used for scraping
1
From Japan
On 2016-06-20 13:25:14
Vibration and axial shake are severe from the beginning. The product that I bought earlier was in good shape, so the variation in accuracy is great and there are deviations.
This review is about item#37609275.
It is used for mold cleaning and others.
3
From Japan
On 2014-05-23 13:54:06
I want a little more power.
This review is about item#37609275.
Processing of resin and light metal
3
From Japan
On 2012-12-05 19:30:58
Although I have purchased the same thing several times, sparks have occurred internally caused by using only about 5 times purchased this time, and it has broken down. I was surprised at the first electrical failure that I have been operating so far, but it is generally suitable for price
This review is about item#37609275.
Processing of resin parts
3
From Japan
On 2012-04-06 18:37:26
Since it is not frequently used, I chose a low price, but I think that the making itself is suitable for the price. Because the accuracy is not so good, the bit is blurred. I think that it will be somewhat better if you tighten it when tightening the chuck, but I think that it is not suitable for what is required accuracy.
This review is about item#37609275.

Related Products