Buy more than* S$200* and get FREE SHIPPING

Hook Eye Bolt

5.00 (1)
Purpose
Changes eye bolt to hook type, as a terminal fitting. Dove and crow nets.
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Screw Diameter Dimension H (mm) Dimensions L (mm) Type Weight (g) Reference Working load (kN) Material Dimensions B (mm) Reference Working Load (kg) Dimensions D (mm) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Screw Diameter Dimension H (mm) Dimensions L (mm) Type Weight (g) Reference Working load (kN) Material Dimensions B (mm) Reference Working Load (kg) Dimensions D (mm) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 M10 59 40 Metric screws 105 0.39 SUS304 stainless steel 25 40 10 12 1PC 1 IBH-10M 37610221 28.99 SGD
In stock
15 M6 37 25 Metric screw threads 25 0.2 Stainless SUS304 15 20 6 8 1PC 1 IBH-6M 37610203 13.99 SGD
In stock
19 M8 49 33 Metric screw threads 55 0.29 Stainless SUS304 20 30 8 9 1PC 1 IBH-8M 37610212 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Substitute hook for motorcycle combination
5
From Japan
On 2014-01-27 13:45:03
For hooks involved in scooters and others, there are many things that hooks simply pile up, so they have changed as they may fall.
This review is about item#37610203.

Related Products