Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Dimensions D (mm) Dimension S (mm) Dimensions A (mm) Screw Diameter Dimension H (mm) Dimensions L (mm) Weight (g) Material Reference Working load (kN) Dimensions B (mm) Reference Working Load (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimension S (mm) Dimensions A (mm) Screw Diameter Dimension H (mm) Dimensions L (mm) Weight (g) Material Reference Working load (kN) Dimensions B (mm) Reference Working Load (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 12 25 M10 48 40 122 Stainless steel SUS304 0.39 22 40 1PC 1 INH-10M 37610282 33.99 SGD
Shipped after 2018-05-01
8 10 20 M8 40 33 64 Stainless steel SUS304 0.29 18 30 1PC 1 INH-8M 37610273 22.99 SGD
Shipped after 2018-05-01
6 8 16 M6 30 25 29 SUS304 stainless steel 0.2 13 20 1PC 1 INH-6M 37610264 13.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Work environment improvement
5
From Japan
On 2016-04-18 09:14:00
I used it at the entrance to the workplace. It is truly a feeling that it is made of Mizumoto.
This review is about item#37610264.
maintenance
4
From Japan
On 2015-12-01 18:07:16
it is normal. I do not know the strength yet. I'll give it a try.
This review is about item#37610273.

Related Products