Buy more than* S$200* and get FREE SHIPPING

Swing Plug Power Strip

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Plug Shape
2-pin type / swing plug
Outlet
2-pin type 4 openings
Body Dimensions (Width x Depth x Height) (mm)
42 x 124 x 22 * except for cord and plug
Rating
125V 15A 1500W
Color
White
Material
Body: ABS resin, Plug: PVC, Outlet: Urea resin
Specification
Electrical Appliances and Material Safety Act PSE conformity
...see all
Product Options
ADD TO CART
Cable Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cable Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 397 1PC 1 T-S01-2430WH 37610571 -
Discontinued
[x]
1 183 1PC 1 T-S01-2410WH 37610553 -
Discontinued
[x]
2 290 1PC 1 T-S01-2420WH 37610562 -
Discontinued
[x]
ADD TO CART

Related Products