Buy more than* S$200* and get FREE SHIPPING

Through Wire, With Storage Case

4.74 (46)
Purpose
For wiring and setting wire works : plastic flexible steel pipes and conduits, etc.
Breaking Strength (kg)
350
Withstand Load (kg)
300
Wire Diameter (phi mm)
4.5
Length (m)
30
Color
Fluorescence orange
Material
Synthetic resin
Accessories
Storage case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 W-0430T 37612565 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 38
4 star 6
3 star 1
2 star 0
1 star 1
Review Rating: 4.74
46 Customer Reviews
The reviews are automatic translation.
Wiring work
5
From Japan
On 2018-04-05 23:18:12
Price, performance and quality are perfect. Is it easy to carry and clean up with a case? .
This review is about item#37612565.
Wiring piping etc.
5
From Japan
On 2017-02-27 01:39:41
For those who do wiring and piping, etc. for a short time, it is easier to have one.
This review is about item#37612565.
Wiring work of piping for lighting
5
From Japan
On 2016-11-07 21:28:52
Smooth wiring work was able to be done without wire bending habit.
This review is about item#37612565.
Indoor wiring
4
From Japan
On 2016-02-09 22:31:17
Although it is an amateur, although it is commonplace, there is a difference in cloudiness with work efficiency when there is nothing there.
This review is about item#37612565.
Wiring work
5
From Japan
On 2016-01-14 14:05:49
It was very useful.
This review is about item#37612565.
Used for drawing in wires and piping
4
From Japan
On 2015-12-25 20:39:29
It is indispensable for drawing in electric wires and piping.
This review is about item#37612565.
Used when transferring electrical wiring.
5
From Japan
On 2015-12-21 22:49:25
It is better that the wire is a little harder, but I am satisfied with the price.
This review is about item#37612565.
I used it to wire lan cable to color piping.
4
From Japan
On 2015-12-11 21:27:10
If the wire has a scale that indicates the length, you can make an estimation as to whether the last length of the cable is enough. It is no longer necessary to re-run the cable new enough. I added tick marks on a meter by myself and used it.
This review is about item#37612565.
Wire in the wall.
5
From Japan
On 2015-12-07 16:18:20
Although it is difficult to store such wires, it is nice to be able to store the storage case wonderfully well.
This review is about item#37612565.
LAN wiring work
5
From Japan
On 2015-11-25 16:41:09
When passing through the pipe, the slightly thick part of the bore was at the top and the cover on the cone was useful, but I got the impression that it was good even if the caliber of the cone on the cone was a little bigger The length used was I calculated roughly with the remaining number of turns, but I think that it is good if there is a mark of about 1 m unit so that you can see the length of the wiring. Overall, because it passes smoothly into the piping and also has a case , It was very easy to use
This review is about item#37612565.

Related Products

OPT

OPT