Buy more than* S$200* and get FREE SHIPPING

Storage Case

4.80 (5)
Inner Diameter (phi mm)
46
Color
Yellow
Dimension (mm)
580
Material
Synthetic resin
Compatible
L-0630, L-0730, W-0415, W-0430T
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T30 37612574 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Plate steel storage
5
From Japan
On 2014-11-03 03:22:24
I used it for a plate-shaped steel with strong rectilinearity. Although steel is not made of metal, it is said. With plate steel, it was very bad as it swelled in a soft container (PF pipe etc.), but it became very easy to use after using this product. I think that the price was also cheap and was a good shopping.
Electrical installation work
4
From Japan
On 2014-10-09 22:39:47
Although I have not used the item that I have purchased yet, I think that it is a good product, because the things that the peers are using as an electric shop do not think that it is so cheap.
This review is about item#37612574.
For wiring of electric wires to CD tube
5
From Japan
On 2013-10-11 09:03:24
Until now, it was replaced by PF tube, but it took time and effort to put in and out of wire smoothly, but if it is a dedicated storage case purchased this time it will carry out the wire in and out smoothly, a large working time It was shortened. Also, the appearance is also very good. The price is also cheap and very satisfied.
This review is about item#37612574.
I will store the messenger
5
From Japan
On 2013-05-13 23:41:51
The feeling I used was able to be used without particular problem.
This review is about item#37612574.
Wire threading
5
From Japan
On 2013-01-20 12:41:35
It has been difficult to work up to now because the wires have fallen apart, but after putting it in the storage case, it has become possible to wire the wire smoothly.
This review is about item#37612574.

Related Products

OPT

OPT