Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Time Switch TB17K Series

4.73 (15)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Please use AC motor with the frequency set correctly.
Time Setting Unit
30 minutes
Number of Circuit
1
Color (Body)
Ash gray (6.2GY 7/0.4)
Drive System
AC motor type
Installation Method
Exposure, panel * Optional metal fittings TB1782 required
Outer Dimensions (Width W x Height H x Depth D) (mm)
72x123x50
Output Type
Timer output
Contact Arrangement
1a
Power Consumption (W)
1.5
Shape
Box type
Type
24 hour type
...see all>
Product Options
ADD TO CART
Cycle(Hz) Circuit Structure Number of Opening/Closing (times) Backup Time Manual Mode Item Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cycle(Hz) Circuit Structure Number of Opening/Closing (times) Backup Time Manual Mode Item Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50/60 (replacement type) Same circuit (voltage output) (Contact) 50,000 Nothing With ON/OFF replacement knob TB171K 1PC 1 TB171K 35182822 -
Discontinued
[x]
50/60 (replacement type) Same circuit (voltage output) (Point of contact) 50,000 Not available With ON/OFF replacement knob TB172K 1PC 1 TB172K 10370202 -
Discontinued
[x]
50/60 (switching type) Another circuit (no voltage output) (Contact) 50,000 Without With ON/OFF switching knob TB17101K 1PC 1 TB17101K 37612294 -
Discontinued
[x]
50/60 (switching type) Another circuit (no voltage output) (Contact) 50,000 Without With ON/OFF switching knob TB17201K 1PC 1 TB17201K 37612303 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.73
15 Customer Reviews
The reviews are automatic translation.
To agricultural pump timer
5
From Japan
On 2016-05-20 14:27:08
ON. I had to go OFF every time, so I only occasionally got to be satisfied, I was satisfied very much, I should have made it earlier.
This review is about item#10370202.
Landing of paddy fields.
5
From Japan
On 2016-03-17 16:14:55
It is cheap because it can be installed by yourself. Very useful.
This review is about item#10370202.
Blinking outdoor light
3
From Japan
On 2015-06-15 08:25:13
A power supply and a switch bought a thing of a separate circuit. Originally the manual switch of the outdoor lamp and the outlet of another circuit were close in the building, so it was possible to install with a slight wiring. It is convenient to be onoff manually.
This review is about item#37612294.
Energy saving construction
5
From Japan
On 2015-06-05 16:26:56
If it is a bit more compact, it is still okay, but as a measure of energy saving of the pumping pump, we modified the sequence inside the power control board and installed it. It has a voltage and no-voltage contact specification and 100 and 200 volt specifications. I am looking forward for energy saving results.
This review is about item#37612303.
Used for lobby lighting control of shops.
5
From Japan
On 2015-04-12 00:48:57
Easy time control and easy to use, depending on the application, the range of use is unlimitedly wide.
This review is about item#35182822.
I am using it for timer setting of equipment
5
From Japan
On 2015-02-16 11:30:56
It is convenient because it can operate and cut in 24 hours. I am using it for proof of the bicycle storage place etc of the staff. It's very easy to understand because setting is also done with pins
This review is about item#35182822.
Signs for electric light timer
5
From Japan
On 2015-01-13 09:38:13
Purchased because what was installed broke down. I feel that time deviations are less than previous ones.
This review is about item#37612294.
Wiring work
4
From Japan
On 2014-12-05 13:17:52
good
This review is about item#10370202.
It is used as a 24-hour timer for the heater.
5
From Japan
On 2014-04-21 15:21:55
Installation was also very easy. In and out is easy.
This review is about item#10370202.
It is used as a timer to adjust day length when plants are cultivated indoors
5
From Japan
On 2013-10-08 14:04:36
Easy to use with simple design. The instruction manual was easy to understand, and wiring was easy. For now it is working without problems.
This review is about item#10370202.

Related Products